Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04114.100.0300 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KWX 41UG29

FABORY U04114.100.0300 Tap Bolt, 1 In - 8 Thread Size, Steel, 3 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 150000 psi TS, 5 Pk

Item: CG8KWX Model: U04114.100.0300Cross Ref: 41UG29
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height43/64"
Head TypeHex
Head Width1 1/2"
Length3"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length3"
Thread Size1"-8
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length3"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length3"
Overall Length3"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 2.0488
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B04114.100.0350 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UDV 167F85 B04114.100.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel25-
RFQ
FABORY B04114.100.0500 Tap Bolt, 1-8 Thread Size, 8 Grade | CG6UDX 167F87 B04114.100.0500Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel20€421.37
FABORY U04114.100.0350 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KWY 30Z827 U04114.100.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€117.56
FABORY U04114.100.0400 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KWZ 30Z828 U04114.100.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€142.52
FABORY U04114.100.0500 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KXA 30Z830 U04114.100.0500Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel5€136.52
FABORY U04114.100.0600 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KXB 41UG30 U04114.100.0600Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel1€39.46
FABORY U04114.100.0800 Tap Bolt, 1-8 Thread Size, 8 Grade | CG8KXC 41UG31 U04114.100.0800Fully ThreadedRight HandHexHexHex Tap BoltRockwell C331"-8Steel1€63.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04114.100.0300 Tap Bolt, 1 In - 8 Thread Size, Steel, 3 In Lg., 43/64 In Head Ht., 1 1/2 In Head Wd., 150000 psi TS, 5 Pk
€62.20 /unit