Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04114.062.0250 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG8KWD 41UG12

FABORY U04114.062.0250 Tap Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 150000 psi TS, 5 Pk

Item: CG8KWD Model: U04114.062.0250Cross Ref: 41UG12
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive Size15/16"
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height27/64"
Head TypeHex
Head Width15/16"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length2 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2 1/2"
Overall Length2 1/2"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.5908
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 694829G Tap Bolt Zinc 5/8-11 x 4 Inch Pk5 | AB6ETK 21C497 U04114.062.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€12.19
FABORY B04114.062.0400 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG6UDE 167F78 B04114.062.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3360€434.81
FABORY U04114.062.0225 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG8KWC 41UG11 U04114.062.0225Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€20.17
FABORY U04114.062.0275 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG8KWE 41UG13 U04114.062.0275Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€30.34
FABORY U04114.062.0300 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG8KWF 41UG14 U04114.062.0300Fully ThreadedRight HandHexHexHex Tap Bolt15/16"Rockwell C335€8.78
FABORY U04114.062.0350 Tap Bolt, 5/8-11 Thread Size, 8 Grade | CG8KWG 41UG15 U04114.062.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€33.54
FABORY U04114.062.0450 Tap Bolt, 5/8-11 Inch Thread Size, 4-1/2 Inch Length, Steel, 5Pk | CG8KWH 41UG16 U04114.062.0450Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€61.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04114.062.0250 Tap Bolt, 5/8 In - 11 Thread Size, Steel, 2 1/2 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 150000 psi TS, 5 Pk
€9.97 /unit