Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04114.025.0250 Tap Bolt, 1/4-20 Thread Size, 8 Grade | CG8KUF 41UF68

FABORY U04114.025.0250 Tap Bolt, 1/4 In - 20 Thread Size, Steel, 2 1/2 In Lg., 11/64 In Head Ht., 7/16 In Head Wd., 150000 psi TS, 50 Pk

Item: CG8KUF Model: U04114.025.0250Cross Ref: 41UF68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33
Head Height11/64"
Head TypeHex
Head Width7/16"
Length2 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2 1/2"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt

Shipping Info:

Ship weight (kg) 0.7515
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 694009G Tap Bolt Zinc 1/4-20 x 1 1/4 Inch - Pack Of 100 | AB6ERH 21C457 U04114.025.0125Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33100€45.22
EARNEST 694014G Tap Bolt Zinc 1/4-20 x 1 1/2 Inch - Pack Of 100 | AB6ERJ 21C458 U04114.025.0150Fully ThreadedRight HandHexHexHex Tap Bolt7/16"Rockwell C33100€14.57
EARNEST 694019G Tap Bolt Zinc 1/4-20 x 1 3/4 Inch - Pack Of 100 | AB6ERK 21C459 U04114.025.0175Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33100€68.45
EARNEST 694066G Tap Bolt Zinc 1/4-20 x 4 Inch - Pack Of 25 | AB6ERN 21C464 U04114.025.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3325€30.43
EARNEST 694074G Tap Bolt Zinc 1/4-20 x 5 Inch - Pack Of 25 | AB6ERP 21C465 U04114.025.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3325€79.01
FABORY B04114.025.0150 Tap Bolt, 1/4-20 Thread Size, 8 Grade | CG6UBA 167F70 B04114.025.0150Fully ThreadedRight HandHexHexHex Tap Bolt7/16"Rockwell C331000€129.94
FABORY B04114.025.0250 Tap Bolt, 1/4-20 Thread Size, 8 Grade | CG6UBD 167K79 B04114.025.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33700€499.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04114.025.0250 Tap Bolt, 1/4 In - 20 Thread Size, Steel, 2 1/2 In Lg., 11/64 In Head Ht., 7/16 In Head Wd., 150000 psi TS, 50 Pk
€70.71 /unit