Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04110.087.0800 Tap Bolt, 7/8-9 Thread Size, 8 Grade | CG8KTT 41UF61

FABORY U04110.087.0800 Tap Bolt, 7/8 In - 9 Thread Size, Steel, 8 In Lg., 37/64 In Head Ht.

Item: CG8KTT Model: U04110.087.0800Cross Ref: 41UF61
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height37/64"
Head TypeHex
Head Width1 5/16"
Length8"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length8"
Thread Size7/8"-9
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length8"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length8"
Overall Length8"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.6795
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 695055G Tap Bolt Plain 7/8-9 x 3 Inch Pk5 | AB6EQF 21C427 U04110.087.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€49.97
EARNEST 695060G Tap Bolt Plain 7/8-9 x 3 1/4 Inch Pk5 | AB6EQG 21C428 695060GPartially ThreadedRight HandHexHexHex Tap Bolt1 5/16"Rockwell C335€54.79
EARNEST 695065G Tap Bolt Plain 7/8-9 x 3 1/2 Inch Pk5 | AB6EQH 21C429 U04110.087.0350Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€53.15
FABORY B04110.087.0500 Tap Bolt, 7/8-9 Thread Size, 8 Grade | CG6UAH 167F98 B04110.087.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3325€367.58
FABORY U04110.087.0400 Tap Bolt, 7/8-9 Thread Size, 8 Grade | CG8KTM 30Z927 U04110.087.0400Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€62.70
FABORY U04110.087.0450 Tap Bolt, 7/8-9 Thread Size, 8 Grade | CG8KTN 30Z928 U04110.087.0450Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€57.25
FABORY U04110.087.0500 Tap Bolt, 7/8-9 Thread Size, 8 Grade | CG8KTP 30Z929 U04110.087.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C335€255.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04110.087.0800 Tap Bolt, 7/8 In - 9 Thread Size, Steel, 8 In Lg., 37/64 In Head Ht.
€30.95 /unit