Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04110.050.0200 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG8KRJ 41UF31

FABORY U04110.050.0200 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., 3/4 In Head Wd., 150000 psi TS, 10 Pk

Item: CG8KRJ Model: U04110.050.0200Cross Ref: 41UF31
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive Size3/4"
Drive TypeHex
FinishBlack Oxide
GradeGrade 8
HardnessRockwell C33
Head Height11/32"
Head TypeHex
Head Width3/4"
Length2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size1/2"-13
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length2"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length2"
Overall Length2"
Rockwell HardnessHRC33

Shipping Info:

Ship weight (kg) 0.5994
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
EARNEST 694615G Tap Bolt Plain 1/2-13 x 10 In | AB6EPV 21C411 694615GPartially ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C331€17.52
FABORY B04110.050.0150 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6TYM 167K42 B04110.050.0150Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33200€228.80
FABORY B04110.050.0200 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6TYP 167K43 B04110.050.0200Fully ThreadedRight HandHexHexHex Tap Bolt3/4"Rockwell C33170-
RFQ
FABORY B04110.050.0250 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6TYR 167K45 B04110.050.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C33150€326.07
FABORY B04110.050.0450 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG6TYX 167K50 B04110.050.0450Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3395€633.53
FABORY U04110.050.0150 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG8KRG 41UF30 U04110.050.0150Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3325€15.49
FABORY U04110.050.0175 Tap Bolt, 1/2-13 Thread Size, 8 Grade | CG8KRH 30Z884 U04110.050.0175Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell C3325€31.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04110.050.0200 Tap Bolt, 1/2 In - 13 Thread Size, Steel, 2 In Lg., 3/4 In Head Wd., 150000 psi TS, 10 Pk
€8.50 /pack