Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.075.0200 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNJ 41JU76

FABORY U04000.075.0200 Hex Bolt, 3/4 In - 10 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 10 Pk

Item: CG8KNJ Model: U04000.075.0200Cross Ref: 41JU76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.35 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size1/4"
HardnessRockwell B69
Head Dia.1 1/4"
Head Height1/2"
Head TypeHex Socket
Length2"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 3/4"
Thread Size3/4"-10
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length2"
Head StyleHex
Head Width1 1/4"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length1 3/4"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 1.755
Country of OriginVaries

Product Variants

ProductModelThread StyleThread LengthGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Pkg. Qty.Price
FABORY B04000.075.0450 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG6RBD 178D14 B04000.075.0450Partially Threaded1 3/4"2 3/4"Right Hand1/2"--1 1/4"30€154.56
FABORY B04000.075.0500 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG6RBE 178D15 B04000.075.0500Partially Threaded1 3/4"3 1/4"Right Hand1/2"--1 1/4"30€187.24
FABORY U04000.075.0150 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNG 41JU74 U04000.075.0150Fully Threaded1 1/2"-Right Hand1/2"Rockwell B6960000 psi1 1/4"10€26.17
FABORY U04000.075.0175 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNH 41JU75 U04000.075.0175Fully Threaded1 3/4"-Right Hand1/2"Rockwell B6960000 psi1 1/4"10€26.03
FABORY U04000.075.0225 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNK 41JU77 U04000.075.0225Partially Threaded1 3/4"1/2"Right Hand1/2"Rockwell B6960000 psi1 1/4"10€30.25
FABORY U04000.075.0250 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNL 41JU78 U04000.075.0250Partially Threaded1 3/4"3/4"Right Hand1/2"Rockwell B6960000 psi1 1/4"10€31.77
FABORY U04000.075.0275 Heavy Hex Bolt, 3/4-10 Thread Size, A307B Grade | CG8KNM 41JU79 U04000.075.0275Partially Threaded1 3/4"1"Right Hand1/2"Rockwell B6960000 psi1 1/4"10€44.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.075.0200 Hex Bolt, 3/4 In - 10 Thread Size, Steel, 2 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 10 Pk
€29.35 /pack