Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.062.0400 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG8KND 41JU71

FABORY U04000.062.0400 Hex Bolt, 5/8 In - 11 Thread Size, Steel, 4 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 10 Pk

Item: CG8KND Model: U04000.062.0400Cross Ref: 41JU71
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.57 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size2 1/2"
HardnessRockwell B69
Head Dia.1 1/16"
Head Height27/64"
Head TypeHex Socket
Length4"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length4"
Head StyleHex
Head Width1 1/16"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length1 1/2"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 2.1668
Country of OriginVaries

Product Variants

ProductModelThread StyleGrip SizeThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY B04000.062.0175 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG6RAD 178C90 B04000.062.0175Partially Threaded1/4"Right Hand27/64"--1 1/16"Heavy Hex Bolt100€164.40
FABORY B04000.062.0250 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG6RAG 178C93 B04000.062.0250Partially Threaded1"Right Hand27/64"--1 1/16"Heavy Hex Bolt70€155.88
FABORY B04000.062.0350 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG6RAL 178C97 B04000.062.0350Partially Threaded2"Right Hand27/64"--1 1/16"Heavy Hex Bolt60€169.91
FABORY U04000.062.0150 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG8KMT 41JU61 U04000.062.0150Fully Threaded-Right Hand27/64"Rockwell B6960000 psi1 1/16"Heavy Hex Bolt10€14.59
FABORY U04000.062.0175 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG8KMU 41JU62 U04000.062.0175Partially Threaded1/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"Heavy Hex Bolt10€15.97
FABORY U04000.062.0200 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG8KMV 41JU63 U04000.062.0200Partially Threaded1/2"Right Hand27/64"Rockwell B6960000 psi1 1/16"Heavy Hex Bolt10€21.43
FABORY U04000.062.0225 Heavy Hex Bolt, 5/8-11 Thread Size, A307B Grade | CG8KMW 41JU64 U04000.062.0225Partially Threaded3/4"Right Hand27/64"Rockwell B6960000 psi1 1/16"Heavy Hex Bolt10€21.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.062.0400 Hex Bolt, 5/8 In - 11 Thread Size, Steel, 4 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 10 Pk
€42.57 /pack