Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U04000.050.0300 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMR 41JU60

FABORY U04000.050.0300 Hex Bolt, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 25 Pk

Item: CG8KMR Model: U04000.050.0300Cross Ref: 41JU60
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Bolt
ClassClass 2A
FinishBlack Oxide
GradeGrade A307B
Grip Size1 3/4"
HardnessRockwell B69
Head Dia.7/8"
Head Height11/32"
Head TypeHex Socket
Length3"
MaterialSteel
Screw TypeHeavy Hex Bolt
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse
Fastener Length3"
Head StyleHex
Head Width7/8"
Includes NutNo
Made In North AmericaNo
Material Grade/classGrade A307B
Material Quality StandardsASTM A307
Minimum Thread Length1 1/4"
Rockwell HardnessHRB69
Thread Fit2A
TypeHeavy Hex Bolt

Shipping Info:

Ship weight (kg) 2.5776
Country of OriginVaries

Product Variants

ProductModelGrip SizeThread StyleThread DirectionHead HeightHardnessTensile StrengthHead Dia.Screw TypePkg. Qty.Price
FABORY U04000.050.0150 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMK 41JU54 U04000.050.01501/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€21.67
FABORY U04000.050.0175 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KML 41JU55 U04000.050.01751/2"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€29.48
FABORY U04000.050.0200 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMM 41JU56 U04000.050.02003/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€27.08
FABORY U04000.050.0225 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMN 41JU57 U04000.050.02251"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€31.02
FABORY U04000.050.0250 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMP 41JU58 U04000.050.02501 1/4"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€32.30
FABORY U04000.050.0275 Heavy Hex Bolt, 1/2-13 Thread Size, A307B Grade | CG8KMQ 41JU59 U04000.050.02751 1/2"Partially ThreadedRight Hand11/32"Rockwell B6960000 psi7/8"Heavy Hex Bolt25€39.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U04000.050.0300 Hex Bolt, 1/2 In - 13 Thread Size, Steel, 3 In Lg., Blk Oxide, Gr. A307B, Hex Socket, 25 Pk
€57.23 /unit