Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01209.062.0325 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDM 41UD41

FABORY U01209.062.0325 Tap Bolt, 5/8 In - 11 Thread Size, Steel, 3 1/4 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 60000 psi TS, 5 Pk

Item: CG8KDM Model: U01209.062.0325Cross Ref: 41UD41
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive Size15/16"
Drive TypeHex
FinishZinc Plated
GradeGrade A307A
HardnessRockwell B69
Head Height27/64"
Head TypeHex
Head Width15/16"
Length3 1/4"
MaterialSteel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread DirectionRight Hand
Thread Length3 1/4"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length3 1/4"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade A307A
Material Quality StandardsASTM A307
Minimum Thread Length3 1/4"
Overall Length3 1/4"
Rockwell HardnessHRB69

Shipping Info:

Ship weight (kg) 0.7565
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeDrive SizeHardnessPkg. Qty.Price
FABORY B01209.062.0300 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG6QPY 167H56 B01209.062.0300Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6975€139.13
FABORY B01209.062.0500 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG6QQE 167H62 B01209.062.0500Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6950-
RFQ
FABORY U01209.062.0175 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDF 41UD35 U01209.062.0175Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B6910€12.05
FABORY U01209.062.0200 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDG 41UD36 U01209.062.0200Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B695€6.24
FABORY U01209.062.0225 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDH 41UD37 U01209.062.0225Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B695€8.66
FABORY U01209.062.0250 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDJ 41UD38 U01209.062.0250Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B695€8.94
FABORY U01209.062.0275 Tap Bolt, 5/8-11 Thread Size, A307A Grade | CG8KDK 41UD39 U01209.062.0275Fully ThreadedRight HandHexHexHex Tap Bolt-Rockwell B695€12.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01209.062.0325 Tap Bolt, 5/8 In - 11 Thread Size, Steel, 3 1/4 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 60000 psi TS, 5 Pk
€8.19 /pack