Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01036.050.0350 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXZ 41TT97

FABORY U01036.050.0350 Plow Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, HT, 10 Pk

Item: CG8JXZ Model: U01036.050.0350Cross Ref: 41TT97
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlow Bolt
FinishBlack Oxide
GradeGrade 5
Head Angle80°
Head Dia.1/2"
Head Height27/64"
Head StyleCountersunk
Head TypeFlat
Length3 1/2"
MaterialSteel
Min. Thread Length1 1/4"
Neck TypeSquare
Neck Width1/2"
System Of MeasurementImperial
Thread DirectionRight Hand
Thread FitClass 2A
Thread Size1/2"-13
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.022
Country of OriginVaries

Product Variants

ProductModelThread StyleMin. Thread LengthHead Dia.Head HeightHead AngleHead StyleNeck WidthThread DirectionPkg. Qty.Price
FABORY B01036.050.0275 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG6NXJ 177V86 B01036.050.0275Partially Threaded1 1/4"1/2"27/64"80°Countersunk1/2"Right Hand120-
RFQ
FABORY U01036.050.0100 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXN 41TT87 U01036.050.0100Fully Threaded1"1/2"27/64"80°Countersunk1/2"Right Hand10€9.04
FABORY U01036.050.0125 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXP 41TT88 U01036.050.0125Fully Threaded1 1/4"1/2"27/64"80°Countersunk1/2"Right Hand10€10.82
FABORY U01036.050.0150 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXQ 41TT89 U01036.050.0150Fully Threaded1 1/2"1/2"27/64"80°Countersunk1/2"Right Hand10€10.27
FABORY U01036.050.0175 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXR 41TT90 U01036.050.0175Partially Threaded1 1/4"1/2"27/64"80°Countersunk1/2"Right Hand10€14.07
FABORY U01036.050.0200 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXT 41TT91 U01036.050.0200Partially Threaded1 1/4"1/2"27/64"80°Countersunk1/2"Right Hand10€13.30
FABORY U01036.050.0225 Plow Bolt, 1/2-13 Thread Size, Grade 5 Grade | CG8JXU 41TT92 U01036.050.0225Partially Threaded1 1/4"1/2"27/64"80°Countersunk1/2"Right Hand10€15.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01036.050.0350 Plow Bolt, 1/2 In - 13 Thread Size, Steel, 3 1/2 In Lg., Blk Oxide, HT, 10 Pk
€26.74 /pack