Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01010.087.0600 Tap Bolt, 7/8-9 Thread Size, 5 Grade | CG8JWZ 41UC55

FABORY U01010.087.0600 Tap Bolt, 7/8 In - 9 Thread Size, 6 In Lg., 37/64 In Head Ht., 1 5/16 In Head Wd., 120000 psi TS

Item: CG8JWZ Model: U01010.087.0600Cross Ref: 41UC55
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height37/64"
Head TypeHex
Head Width1 5/16"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length6"
Thread Size7/8"-9
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length6"
Overall Length6"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 0.5216
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY U01010.087.0350 Tap Bolt, 7/8-9 Thread Size, 5 Grade | CG8JWV 41UC51 U01010.087.0350Fully ThreadedRight HandHexHexHex Tap BoltRockwell C197/8"-9Steel5€40.12
FABORY U01010.087.0400 Tap Bolt, 7/8-9 Thread Size, 5 Grade | CG8JWW 41UC52 U01010.087.0400Fully ThreadedRight HandHexHexHex Tap BoltRockwell C197/8"-9Steel5€73.70
FABORY U01010.087.0450 Tap Bolt, 7/8-9 Thread Size, 5 Grade | CG8JWX 41UC53 U01010.087.0450Fully ThreadedRight HandHexHexHex Tap BoltRockwell C197/8"-9Steel5€36.60
FABORY U01010.087.0500 Tap Bolt, 7/8-9 Thread Size, 5 Grade | CG8JWY 41UC54 U01010.087.0500Fully ThreadedRight HandHexHexHex Tap BoltRockwell C197/8"-9Steel5€121.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01010.087.0600 Tap Bolt, 7/8 In - 9 Thread Size, 6 In Lg., 37/64 In Head Ht., 1 5/16 In Head Wd., 120000 psi TS
€28.94 /unit