Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY U01010.062.0600 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWM 41UC44

FABORY U01010.062.0600 Tap Bolt, 5/8 In - 11 Thread Size, 6 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 120000 psi TS, 5 Pk

Item: CG8JWM Model: U01010.062.0600Cross Ref: 41UC44
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.73 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Bolt
Drive TypeHex
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C19
Head Height27/64"
Head TypeHex
Head Width15/16"
Length6"
MaterialSteel
System Of MeasurementImperial
Tensile Strength120000 psi
Thread DirectionRight Hand
Thread Length6"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
TypeHex Tap Bolt
DriveHex
Fastener Length6"
Head StyleHex
Hex Head Cap Screw TypeHex Tap Bolt
Material Grade/classGrade 5
Material Quality StandardsSAE J429
Minimum Thread Length6"
Overall Length6"
Rockwell HardnessHRC19

Shipping Info:

Ship weight (kg) 1.1439
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionDrive TypeHead TypeTypeHardnessThread SizeMaterialPkg. Qty.Price
FABORY B01010.062.0250 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG6NVG 167G53 B01010.062.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel85-
RFQ
FABORY B01010.062.0500 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG6NVP 167G60 B01010.062.0500Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel55€339.92
FABORY U01010.062.0200 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWB 41UC34 U01010.062.0200Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel5€11.37
FABORY U01010.062.0225 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWC 41UC35 U01010.062.0225Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel5€15.39
FABORY U01010.062.0250 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWD 41UC36 U01010.062.0250Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel5€19.33
FABORY U01010.062.0275 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWE 41UC37 U01010.062.0275Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel5€13.02
FABORY U01010.062.0300 Tap Bolt, 5/8-11 Thread Size, 5 Grade | CG8JWF 41UC38 U01010.062.0300Fully ThreadedRight HandHexHexHex Tap BoltRockwell C195/8"-11Steel5€19.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U01010.062.0600 Tap Bolt, 5/8 In - 11 Thread Size, 6 In Lg., 27/64 In Head Ht., 15/16 In Head Wd., 120000 psi TS, 5 Pk
€38.73 /pack