Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M67150.050.0012 Thread Rolling Screw, 12mm Length, Case Hardened Steel, M5 X 0.80mm Thread Size | CG8JTJ 54FV44

FABORY M67150.050.0012 Thread Rolling Screw, M5x0.8 Thread Size, Steel, 3.4 mm Head Ht., 12 mm Lg., 250 Pk

Item: CG8JTJ Model: M67150.050.0012Cross Ref: 54FV44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€124.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Rolling Screw
Drive Size2 mm
Drive TypePhillips
FinishZinc Plated
Head Dia.8.8 mm
Head Height3.4 mm
Head TypeFillister
Length12 mm
MaterialSteel
Screw SizeM5
System Of MeasurementMetric
Thread SizeM5 x 0.8
Tip TypeBlunt
TypeThread Rolling

Shipping Info:

Ship weight (kg) 0.769
Country of OriginVaries

Product Details:

    • For Thread Cutting

Product Variants

ProductModelThread SizeDrive SizeScrew SizeHead TypeTip TypeDrive TypeMaterialFinishPkg. Qty.Price
FABORY L67150.050.0020 Thread Rolling Screw, 20mm Length, Case Hardened Steel, M5 X 0.80mm Thread Size | CG8BKH 179N77 L67150.050.0020M5 x 0.82 mmM5FillisterBluntPhillipsSteelZinc Plated2500€3,418.35
FABORY M67150.030.0006 Thread Rolling Screw, 6mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JRW 54FV32 M67150.030.0006M3 x 0.51 mmM3FillisterBluntPhillipsSteelZinc Plated500€216.89
FABORY M67150.030.0008 Thread Rolling Screw, 8mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JRX 54FV33 M67150.030.0008M3 x 0.51 mmM3FillisterBluntPhillipsSteelZinc Plated500€230.48
FABORY M67150.030.0010 Thread Rolling Screw, 10mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JRY 54FV34 M67150.030.0010M3 x 0.51 mmM3FillisterBluntPhillipsSteelZinc Plated500€427.81
FABORY M67150.030.0015 Thread Rolling Screw, 15mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JRZ 54FV35 M67150.030.0015M3 x 0.51 mmM3FillisterBluntPhillipsSteelZinc Plated500€67.49
FABORY M67150.030.0020 Thread Rolling Screw, 20mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JTA 54FV36 M67150.030.0020M3 x 0.51 mmM3FillisterBluntPhillipsSteelZinc Plated500€405.72
FABORY M67150.035.0008 Thread Rolling Screw, 8mm Length, Case Hardened Steel, M3.5 X 0.60mm Thread Size | CG8JTB 54FV37 M67150.035.0008M3.5 x 0.62 mmM3.5FillisterBluntPhillipsSteelZinc Plated500€408.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M67150.050.0012 Thread Rolling Screw, M5x0.8 Thread Size, Steel, 3.4 mm Head Ht., 12 mm Lg., 250 Pk
€124.60 /unit