Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M67010.050.0020 Thread Rolling Screw, 20mm Length, Case Hardened Steel, M5 X 0.80mm Thread Size | CG8JRN 54FV25

FABORY M67010.050.0020 Thread Rolling Screw, M5x0.8 Thread Size, Steel, 4.4mm Head Ht., 10.4mm Head Dia., 250 Pk

Item: CG8JRN Model: M67010.050.0020Cross Ref: 54FV25
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThread Rolling Screw
Drive Size8 mm
Drive TypeExternal Hex
FinishZinc Plated
Head Dia.10.4 mm
Head Height4.4 mm
Head TypeHex Washer
Length20 mm
MaterialSteel
Screw SizeM5
System Of MeasurementMetric
Thread SizeM5 x 0.8
Tip TypeBlunt
TypeThread Rolling
DriveExternal Hex
Fastener Length20 mm
Head Width10.4 mm
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 1.017
Country of OriginVaries

Product Details:

    • For Thread Cutting

Product Variants

ProductModelThread SizeDrive SizeScrew SizeHead TypeTip TypeDrive TypeMaterialFinishPkg. Qty.Price
FABORY L67010.040.0015 Thread Rolling Screw, 15mm Length, Case Hardened Steel, M4 X 0.70mm Thread Size | CG8BKE 179N54 L67010.040.0015M4 x 0.77 mmM4Hex WasherBluntExternal HexSteelZinc Plated5000€2,004.80
FABORY L67010.060.0010 Thread Rolling Screw, 10mm Length, Case Hardened Steel, M6 X 1mm Thread Size | CG8BKF 179N57 L67010.060.0010M6 x 110 mmM6Hex WasherBluntExternal HexSteelZinc Plated2400€2,153.00
FABORY L67010.080.0025 Thread Rolling Screw, 25mm Length, Case Hardened Steel, M8 X 1.25mm Thread Size | CG8BKG 179N62 L67010.080.0025M8 x 1.2513 mmM8Hex WasherBluntExternal HexSteelZinc Plated700€1,414.73
FABORY M67010.030.0010 Thread Rolling Screw, 10mm Length, Case Hardened Steel, M3 X 0.50mm Thread Size | CG8JRG 54FV19 M67010.030.0010M3 x 0.55.5 mmM3Hex WasherBluntExternal HexSteelZinc Plated500€230.49
FABORY M67010.040.0006 Thread Rolling Screw, 6mm Length, Case Hardened Steel, M4 X 0.70mm Thread Size | CG8JRH 54FV20 M67010.040.0006M4 x 0.77 mmM4Hex WasherBluntExternal HexSteelZinc Plated500€143.30
FABORY M67010.040.0008 Thread Rolling Screw, 8mm Length, Case Hardened Steel, M4 X 0.70mm Thread Size | CG8JRJ 54FV21 M67010.040.0008M4 x 0.77 mmM4Hex WasherBluntExternal HexSteelZinc Plated500€154.25
FABORY M67010.040.0010 Thread Rolling Screw, 10mm Length, Case Hardened Steel, M4 X 0.70mm Thread Size | CG8JRK 54FV22 M67010.040.0010M4 x 0.77 mmM4Hex WasherBluntExternal HexSteelZinc Plated500€187.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M67010.050.0020 Thread Rolling Screw, M5x0.8 Thread Size, Steel, 4.4mm Head Ht., 10.4mm Head Dia., 250 Pk
€222.84 /unit