Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M55000.160.0130 Hex Head Cap Screw, M16-2 Thread Size, A4 Grade | CG8JFF 38EA48

FABORY M55000.160.0130 Hex Head Cap Screw, M16x2 Thread Size, SS, 130 mm Lg., Plain, 5 Pk

Item: CG8JFF Model: M55000.160.0130Cross Ref: 38EA48
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.22 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishPlain
GradeGrade A4
Head Height10 mm
Head TypeHex
Head Width24 mm
Length130 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length44 mm
Thread SizeM16 x 2
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 1.1506
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
APPROVED VENDOR M55010.160.0025 Hex Cap Screw Stainless Steel M16-2 x 25mm - Pack Of 10 | AB7BTQ 22TP61 M55010.160.0025Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€26.40
APPROVED VENDOR M55010.160.0030 Hex Cap Screw Stainless Steel M16-2 x 30mm - Pack Of 10 | AB7BTR 22TP62 M55010.160.0030Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€20.50
APPROVED VENDOR M55010.160.0035 Hex Cap Screw Stainless Steel M16-2 x 35mm - Pack Of 10 | AB7BTT 22TP63 M55010.160.0035Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€24.75
APPROVED VENDOR M55010.160.0040 Hex Cap Screw Stainless Steel M16-2 x 40mm - Pack Of 10 | AB7BTU 22TP64 M55010.160.0040Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€29.40
APPROVED VENDOR M55010.160.0050 Hex Cap Screw Stainless Steel M16-2 x 50mm - Pack Of 10 | AB7BTV 22TP65 M55010.160.0050Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€32.60
APPROVED VENDOR M55010.160.0060 Hex Cap Screw Stainless Steel M16-2 x 60mm - Pack Of 10 | AB7BTW 22TP66 M55010.160.0060Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A410€34.17
APPROVED VENDOR M55010.160.0080 Hex Cap Screw Stainless Steel M16-2 x 80mm Pk5 | AB7BTX 22TP67 M55010.160.0080Fully ThreadedRight HandHexM16 x 2Stainless SteelPlainCoarseGrade A45€23.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M55000.160.0130 Hex Head Cap Screw, M16x2 Thread Size, SS, 130 mm Lg., Plain, 5 Pk
€41.22 /pack