Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.050.0014 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXE 41KP98

FABORY M51580.050.0014 Dowel Pin, Std Dowel, 14 mm Lg., 5 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk

Item: CG8HXE Model: M51580.050.0014Cross Ref: 41KP98
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length14 mm
MaterialStainless Steel
Pin Dia.5 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 7
Display Qty10
Material Grade/classGrade A1
Pin Diameter5 mm
Shank Length14 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.050.0006 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXA 41KP94 M51580.050.0006M51580.050.000610€3.99
FABORY M51580.050.0008 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXB 41KP95 M51580.050.0008M51580.050.000810€7.60
FABORY M51580.050.0010 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXC 41KP96 M51580.050.0010M51580.050.001010€3.05
FABORY M51580.050.0012 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXD 41KP97 M51580.050.0012M51580.050.001210€3.77
FABORY M51580.050.0016 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXF 41KP99 M51580.050.0016M51580.050.001610€4.08
FABORY M51580.050.0018 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXG 41KR01 M51580.050.0018M51580.050.001810€12.01
FABORY M51580.050.0020 Dowel Pin, 5mm Nominal Dia., A1 Grade, 5.0mm Pin Dia. | CG8HXH 41KR02 M51580.050.0020M51580.050.002010€5.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.050.0014 Dowel Pin, Std Dowel, 14 mm Lg., 5 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk
€4.59 /unit