Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51580.030.0024 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HWC 41KP73

FABORY M51580.030.0024 Dowel Pin, Std Dowel, 24 mm Lg., 3 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk

Item: CG8HWC Model: M51580.030.0024Cross Ref: 41KP73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.98 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
GradeGrade A1
Length24 mm
MaterialStainless Steel
Pin Dia.3 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Dimensional StandardsDIN 7
Display Qty10
Material Grade/classGrade A1
Pin Diameter3 mm
Shank Length24 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.0135
Country of OriginVaries

Product Variants

ProductModelMPNPkg. Qty.Price
FABORY M51580.030.0006 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVU 41KP65 M51580.030.0006M51580.030.000610€1.73
FABORY M51580.030.0008 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVV 41KP66 M51580.030.0008M51580.030.000810€2.49
FABORY M51580.030.0010 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVW 41KP67 M51580.030.0010M51580.030.001010€1.98
FABORY M51580.030.0012 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVX 41KP68 M51580.030.0012M51580.030.001210€2.08
FABORY M51580.030.0014 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVY 41KP69 M51580.030.0014M51580.030.001410€2.26
FABORY M51580.030.0016 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HVZ 41KP70 M51580.030.0016M51580.030.001610€2.45
FABORY M51580.030.0018 Dowel Pin, 3mm Nominal Dia., A1 Grade, 3.0mm Pin Dia. | CG8HWA 41KP71 M51580.030.0018M51580.030.001810€2.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51580.030.0024 Dowel Pin, Std Dowel, 24 mm Lg., 3 mm Pin Dia., Gr. A1, SS, Plain, 10 Pk
€3.98 /pack