Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51340.030.0006 Machine Screw, 6mm Length, A2 Stainless Steel, M3-0.50mm Thread Size | CG8HDT 54FT06

FABORY M51340.030.0006 Machine Screw, M3x0.5 Thread Size, SS, 6 mm Lg., Std, Fillister, 100 Pk

Item: CG8HDT Model: M51340.030.0006Cross Ref: 54FT06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Drive Size3 mm
Drive TypePhillips
FinishPlain
GradeGrade A2
Head Dia.6 mm
Head Height2.4 mm
Head TypeFillister
Length6 mm
MaterialStainless Steel
System Of MeasurementMetric
Thread Length6 mm
Thread SizeM3 x 0.5
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 7985H, DIN EN ISO 7045
DrivePhillips
Fastener Length6 mm
Head Width6 mm
Machine Screw TypeStandard Machine Screw
Screw SizeM3
Thread Pitch0.5 mm

Shipping Info:

Ship weight (kg) 0.0675
Country of OriginVaries

Product Variants

ProductModelThread SizeHead HeightHead Dia.Tensile StrengthThread LengthDrive SizeGradeThread TypePkg. Qty.Price
APPROVED VENDOR M55340.040.0016 Machine Screw Pan M4 x 0.70 x 16 L - Pack Of 50 | AE8XBJ 6GB15 M55340.040.0016M4 x 0.73.1 mm8 mm72500 psi16 mm#2Grade A4Coarse50€9.14
APPROVED VENDOR M55340.040.0020 Machine Screw Pan M4 x 0.70 x 20 L - Pack Of 50 | AE8XBK 6GB16 M55340.040.0020M4 x 0.73.25 mm8 mm72500 psi20 mm#2Grade A4Coarse50€8.07
APPROVED VENDOR M55340.050.0010 Machine Screw Pan M5 x 0.80 x 10 L - Pack Of 50 | AE8XBL 6GB17 M55340.050.0010M5 x 0.83.8 mm10 mm72500 psi10 mm#2Grade A4Coarse50€12.78
APPROVED VENDOR M55340.050.0020 Machine Screw Pan M5 x 0.80 x 20 L - Pack Of 25 | AE8XBM 6GB20 M55340.050.0020M5 x 0.83.8 mm10 mm72500 psi20 mm#2Grade A4Coarse25€7.98
APPROVED VENDOR M55340.060.0010 Machine Screw Pan M6 x 1 x 10 L - Pack Of 25 | AE8XBN 6GB21 M55340.060.0010M6 x 14.6 mm12 mm72500 psi10 mm#3Grade A4Coarse25€10.33
APPROVED VENDOR M55340.060.0012 Machine Screw Pan M6 x 1 x 12 L - Pack Of 25 | AE8XBP 6GB22 M55340.060.0012M6 x 14.75 mm12 mm72500 psi12 mm#3Grade A4Coarse25€10.54
APPROVED VENDOR M55340.060.0016 Machine Screw Pan M6 x 1 x 16 L - Pack Of 25 | AE8XBQ 6GB23 M55340.060.0016M6 x 14.6 mm12 mm72500 psi16 mm#3Grade A4Coarse25€11.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51340.030.0006 Machine Screw, M3x0.5 Thread Size, SS, 6 mm Lg., Std, Fillister, 100 Pk
€11.57 /unit