Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51060.060.0060 Socket Head Cap Screw, 60mm Length, M6-1 Thread Size, A2 Grade | CG8GZW 54FR41

FABORY M51060.060.0060 Socket Head Cap Screw, M6x1 Thread Size, Flat, 60 mm Lg., 3.72 mm Head Ht., Plain, 50 Pk

Item: CG8GZW Model: M51060.060.0060Cross Ref: 54FR41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Drive Size4 mm
Drive TypeHex Socket
FinishPlain
GradeGrade A2
HardnessRockwell C39-C34
Head Angle90°
Head Dia.13.4 mm
Head Height3.72 mm
Head TypeFlat
Length60 mm
MaterialStainless Steel
Min. Tensile Strength700 N/sq. mm
Self-locking ElementNo
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM6 x 1
Thread StylePartially Threaded
Thread TypeMetric Coarse
Combined Material & Grade18-8 Stainless Steel
Countersink Angle90°
Dimensional StandardsISO 10642
Display Qty50
Head Diameter13.4 mm
Material Grade/class18-8
Material TypeGrade 18-8 Stainless Steel
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length60 mm
Screw Length60 mm
Tensile Strength101500 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.6534
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U51060.025.0100 Socket Cap Screw Flat Stainless Steel 1/4-20 x 1 - Pack Of 100 | AB7CXY 22TX97 U51060.025.01001/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€16.71
APPROVED VENDOR U51060.025.0125 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/4 - PK 100 | AB7CXZ 22TX98 U51060.025.01251/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€32.00
APPROVED VENDOR U51060.025.0150 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-1/2 - PK 100 | AB7CYA 22TX99 U51060.025.01501/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€27.20
APPROVED VENDOR U51060.025.0175 Socket Cap Screw Flt Stainless Steel 1/4-20 x 1-3/4 - PK 100 | AB7CYB 22TY01 U51060.025.01751/4"-20Partially Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C32100€44.29
APPROVED VENDOR U51060.025.0250 Socket Cap Screw Flat Stainless Steel 1/4-20 x 2-1/2 - PK 50 | AB7CYC 22TY02 U51060.025.02501/4"-20Fully Threaded5/32"0.531"0.161"1"85000 psiRockwell B80-C3250€30.02
APPROVED VENDOR U51060.031.0050 Socket Cap Screw Flat Stainless Steel 5/16-18 x 1/2 - PK 100 | AB7CYD 22TY03 U51060.031.00505/16"-18Fully Threaded3/16"0.656"0.198"1/2"85000 psiRockwell B80-C32100€28.59
APPROVED VENDOR U51060.031.0062 Socket Cap Screw Flat Stainless Steel 5/16-18 x 5/8 - PK 100 | AB7CYE 22TY04 U51060.031.00625/16"-18Fully Threaded3/16"0.656"0.198"5/8"85000 psiRockwell B80-C32100€33.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51060.060.0060 Socket Head Cap Screw, M6x1 Thread Size, Flat, 60 mm Lg., 3.72 mm Head Ht., Plain, 50 Pk
€27.91 /unit