Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M51010.060.0080 Hex Head Cap Screw, M6-1 Thread Size, A2 Grade | CG8GVF 54FR20

FABORY M51010.060.0080 Hex Head Cap Screw, M6x1 Thread Size, SS, 80 mm Lg., 4 mm Head Ht., Blk Oxide, 50 Pk

Item: CG8GVF Model: M51010.060.0080Cross Ref: 54FR20
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishBlack Oxide
GradeGrade A2
Head Height4 mm
Head TypeHex
Head Width10 mm
Length80 mm
MaterialStainless Steel
System Of MeasurementMetric
Tensile Strength101500 psi
Thread DirectionRight Hand
Thread Length80 mm
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A2
Minimum Thread Length80 mm
Overall Length80 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 0.81
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeThread SizeMaterialFinishThread TypeGradePkg. Qty.Price
FABORY M51010.060.0070 Hex Head Cap Screw, M6-1 Thread Size, A2 Grade | CG8GVE 54FR19 M51010.060.0070Fully ThreadedRight HandHexM6 x 1Stainless SteelBlack OxideCoarseGrade A250€22.98
FABORY M51010.060.0090 Hex Head Cap Screw, M6-1 Thread Size, A2 Grade | CG8GVG 54FR21 M51010.060.0090Fully ThreadedRight HandHexM6 x 1Stainless SteelBlack OxideCoarseGrade A250€31.29
FABORY M51010.060.0100 Hex Head Cap Screw, M6-1 Thread Size, A2 Grade | CG8GVH 54FR22 M51010.060.0100Fully ThreadedRight HandHexM6 x 1Stainless SteelBlack OxideCoarseGrade A250€30.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M51010.060.0080 Hex Head Cap Screw, M6x1 Thread Size, SS, 80 mm Lg., 4 mm Head Ht., Blk Oxide, 50 Pk
€22.90 /pack