Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39700.060.0020 Full Length Grooved Pin With Pilot, 6mm Pin Dia. | CG8FYN 41KH37

FABORY M39700.060.0020 Grooved Pin, Free Cutting Steel, Plain, 20 mm Lg., 6 mm Pin Dia., 25 Pk

Item: CG8FYN Model: M39700.060.0020Cross Ref: 41KH37
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooved Pin
FinishPlain
Length20 mm
MaterialFree Cutting Steel
Pin Dia.6 mm
Pin TypeType A
System Of MeasurementMetric
Material Grade/classUngraded
Pin Diameter6 mm
Product TypeGrooved Pin
Shank Length20 mm
StandardsDIN 1470

Shipping Info:

Ship weight (kg) 0.1143
Country of OriginVaries

Product Variants

ProductModelPin TypePin Dia.Large End Dia.Small End Dia.FinishPkg. Qty.Price
FABORY M39700.015.0004 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWW 41KG97 M39700.015.0004Type A1.5 mm--Plain50€23.65
FABORY M39700.015.0006 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWX 41KG98 M39700.015.0006Type A1.5 mm--Plain50€42.85
FABORY M39700.015.0008 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWY 41KG99 M39700.015.0008Type A1.5 mm--Plain50€18.02
FABORY M39700.015.0010 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FWZ 41KH01 M39700.015.0010Type A1.5 mm--Plain50€34.33
FABORY M39700.015.0016 Full Length Grooved Pin With Pilot, 1.5mm Pin Dia. | CG8FXA 41KH02 M39700.015.0016Type A1.5 mm--Plain50€20.99
FABORY M39700.020.0005 Full Length Grooved Pin With Pilot, 2mm Pin Dia. | CG8FXB 41KH03 M39700.020.0005Type A2 mm--Plain50€37.66
FABORY M39700.020.0006 Full Length Grooved Pin With Pilot, 2mm Pin Dia. | CG8FXC 41KH04 M39700.020.0006Type A2 mm--Plain50€43.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39700.060.0020 Grooved Pin, Free Cutting Steel, Plain, 20 mm Lg., 6 mm Pin Dia., 25 Pk
€35.64 /pack