Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39630.090.0001 Cotter Pin, Spring Steel Grade, 8mm Pin Dia. | CG8FWV 41KG96

FABORY M39630.090.0001 Cotter Pin, 130 mm Lg., Steel, 8 mm Pin Dia., Hammerlock, Zn Plated, Hairpin

Item: CG8FWV Model: M39630.090.0001Cross Ref: 41KG96
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCotter Pin
FinishZinc Plated
Length130 mm
MaterialSteel
Pin Dia.8 mm
Pin StyleHammerlock
Pin TypeHairpin
System Of MeasurementMetric
Fits Maximum Shaft Diameter40 mm
Fits Minimum Shaft Diameter24 mm
Material Grade/classUngraded
Pin Diameter8 mm
Product TypeCotter Pin
StandardsD11024

Shipping Info:

Ship weight (kg) 0.1328
Country of OriginVaries

Product Variants

ProductModelPin Dia.MaterialFinishPin TypePkg. Qty.Price
APPROVED VENDOR 2UJH8 Pin Hammerlock 0.109 x 1 1/4 - Pack Of 100 | AC3LKB 2UJH87/64"SteelZinc Plated-100€119.39
APPROVED VENDOR 2UJJ4 Pin Hammerlock 0.187 x 1 3/4 - Pack Of 100 | AC3LKC 2UJJ43/16"SteelZinc Plated-100€232.23
ITW BEE LEITZKE 01-094-1500-P Cotter Pin Hammerlock 3/32 x 1 1/2 - Pack Of 100 | AC3WJV 2WZW8 WWG-CPHZ-0123/32"Low Carbon SteelZinc Plated-100€5.88
ITW BEE LEITZKE 01-125-1500-P Hammerlock Pin 1/8 x 1 1/2 Inch - Pack Of 6000 | AE3JBN 5DKJ8 WWG-CPHZ-023-LZ1/8"Low Carbon SteelZinc Plated-6€153.84
FABORY B39351.015.0175 Cotter Pin, 5/32 Inch Pin Dia. | CG7GKU 174Y66 B39351.015.01755/32"Low Carbon SteelZinc Plated-2€652.56
FABORY M39630.030.0001 Cotter Pin, Spring Steel Grade, 3mm Pin Dia. | CG8FWR 41KG91 M39630.030.00013 mmSteelZinc PlatedHairpin10€11.17
FABORY M55970.032.0001 Cotter Pin, A4 Grade, 2.8mm Pin Dia. | CG8JRD 41KV60 M55970.032.00012.8 mmStainless SteelPlainHairpin5€26.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39630.090.0001 Cotter Pin, 130 mm Lg., Steel, 8 mm Pin Dia., Hammerlock, Zn Plated, Hairpin
€13.10 /unit