Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39150.040.0020 Spring Pin, 4mm Nominal Dia., Spring Steel Grade | CG8FPM 41KF80

FABORY M39150.040.0020 Spring Pin, 4 mm Nominal Dia., Steel, 20 mm Lg., Plain, 50 Pk

Item: CG8FPM Model: M39150.040.0020Cross Ref: 41KF80
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
FinishPlain
Length20 mm
MaterialSteel
Nominal Dia.4 mm
System Of MeasurementMetric
TypeCoiled
Chamfer Diameter3.9 mm
Dimensional StandardsASME B18.8.3M / ISO 8750
End TypeChamfered
Fits Maximum Hole Diameter4 mm
Fits Minimum Hole Diameter3.88 mm
Material Grade/classGrade 1070
Minimum Chamfer Length1.1 mm
Outside Diameter Tolerance4.2" to 4.4"
Pin Diameter4 mm
Pin Length Tolerance+/-0.5 mm
Pin TypeCoiled
Rockwell HardnessHV30 420-560
Shank Length20 mm
StandardsD7344, ISO8748

Shipping Info:

Ship weight (kg) 0.0734
Country of OriginVaries

Product Variants

ProductModelChamfer Dia.Double Shear StrengthChamfer Length ReferenceFits Hole Dia.Length ToleranceFinishGradeHardnessPkg. Qty.Price
APPROVED VENDOR 5EA62 Spring Pin Coiled 1/16 x 5/16 L - Pack Of 100 | AE3MGV 5EA620.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.68
APPROVED VENDOR 5EA66 Spring Pin Coiled 1/16 x 3/4 L - Pack Of 100 | AE3MGY 5EA660.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.97
APPROVED VENDOR 5EA68 Spring Pin Coiled 1/16 x 1 Inch Length - Pack Of 100 | AE3MHA 5EA680.059"330 lbs.0.028"0.061" to 0.065"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€8.94
APPROVED VENDOR 5EA80 Spring Pin Coiled 5/64 x 1 Inch Length - Pack Of 100 | AE3MHG 5EA800.075"550 lbs.0.032"0.077" to 0.081"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€11.97
APPROVED VENDOR 5EA82 Spring Pin Coiled 3/32 x 1/4 L - Pack Of 100 | AE3MHJ 5EA820.091"775 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€9.48
APPROVED VENDOR 5EA94 Spring Pin Coiled 3/32 x 1 1/2 L - Pack Of 100 | AE3MHR 5EA940.091"775 lbs.0.038"0.093" to 0.097"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€18.51
APPROVED VENDOR 5EA96 Spring Pin Coiled 1/8 x 1/4 L - Pack Of 100 | AE3MHU 5EA960.121"1400 lbs.0.044"0.124" to 0.129"-0.01" to +0.01"PlainGrade UNS G10700 And UNS G10740Rockwell C43-C52100€13.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39150.040.0020 Spring Pin, 4 mm Nominal Dia., Steel, 20 mm Lg., Plain, 50 Pk
€49.07 /unit