Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39078.050.0020 Dowel Pin, 5mm Nominal Dia., 5.0mm Pin Dia. | CG8FBF 41KD68

FABORY M39078.050.0020 Dowel Pin, Std Dowel, 20 mm Lg., 5 mm Pin Dia., Plain, Steel, 25 Pk

Item: CG8FBF Model: M39078.050.0020Cross Ref: 41KD68
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length20 mm
MaterialSteel
Pin Dia.5 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Material Grade/classUngraded
Outside Diameter Tolerance+0.004/+0.012 mm
Pin Diameter5 mm
Rockwell HardnessC60
StandardsDIN 6325, ISO 8734A, NEN 2282, NF E27-475

Shipping Info:

Ship weight (kg) 0.077
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.050.0040 Steel Dowel Pin, Plain Finish, 40 mm L, 5 mm Pin Dia. | CD2LRN 53GH37 M39080.050.0040-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel5 mmSteel100€62.50
GRAINGER M39080.050.0045 Steel Dowel Pin, Plain Finish, 45 mm L, 5 mm Pin Dia. | CD2LRP 53GH38 M39080.050.0045-0.31 mm to +0.31 mmRockwell C58-C62Standard Dowel5 mmSteel50€21.63
GRAINGER M39080.050.0050 Steel Dowel Pin, Plain Finish, 50 mm L, 5 mm Pin Dia. | CD2LRQ 53GH39 M39080.050.0050-0.37 mm to +0.37 mmRockwell C58-C62Standard Dowel5 mmSteel50€58.43
FABORY M39070.050.0010 Dowel Pin, 5mm Nominal Dia., 5.0mm Pin Dia. | CG8EVZ 41KC46 M39070.050.0010--Standard Dowel5 mmSteel25€3.83
FABORY M39070.050.0012 Dowel Pin, 5mm Nominal Dia., 5.0mm Pin Dia. | CG8EWA 41KC47 M39070.050.0012--Standard Dowel5 mmSteel25€3.22
FABORY M39070.050.0014 Dowel Pin, 5mm Nominal Dia., 5.0mm Pin Dia. | CG8EWB 41KC48 M39070.050.0014--Standard Dowel5 mmSteel25€10.05
FABORY M39070.050.0016 Dowel Pin, 5mm Nominal Dia., 5.0mm Pin Dia. | CG8EWC 41KC49 M39070.050.0016--Standard Dowel5 mmSteel25€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39078.050.0020 Dowel Pin, Std Dowel, 20 mm Lg., 5 mm Pin Dia., Plain, Steel, 25 Pk
€7.00 /unit