Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39070.100.0080 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYU 41KD11

FABORY M39070.100.0080 Dowel Pin, Std Dowel, 80 mm Lg., 10 mm Pin Dia., Steel, 5 Pk

Item: CG8EYU Model: M39070.100.0080Cross Ref: 41KD11
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length80 mm
MaterialSteel
Pin Dia.10 mm
Pin TypeStandard Dowel
System Of MeasurementMetric
Material Grade/classUngraded
Pin Diameter10 mm
StandardsD7

Shipping Info:

Ship weight (kg) 0.2493
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
GRAINGER M39080.100.0024 Steel Dowel Pin, Plain Finish, 24 mm L, 10 mm Pin Dia. | CD2LRY 53GH70 M39080.100.0024-0.26 mm to +0.26 mmRockwell C58-C62Standard Dowel10 mmSteel50€48.29
GRAINGER M39080.100.0028 Steel Dowel Pin, Plain Finish, 28 mm L, 10 mm Pin Dia. | CD2LRZ 53GH71 M39080.100.0028-0.26 mm to +0.26 mmRockwell C58-C62Standard Dowel10 mmSteel50€47.40
FABORY M39070.100.0016 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYF 41KC98 M39070.100.0016--Standard Dowel10 mmSteel5€2.41
FABORY M39070.100.0018 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYG 41KC99 M39070.100.0018--Standard Dowel10 mmSteel5€4.24
FABORY M39070.100.0020 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYH 41KD01 M39070.100.0020--Standard Dowel10 mmSteel5€2.74
FABORY M39070.100.0024 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYJ 41KD02 M39070.100.0024--Standard Dowel10 mmSteel5€3.56
FABORY M39070.100.0028 Dowel Pin, 10mm Nominal Dia., 10.0mm Pin Dia. | CG8EYK 41KD03 M39070.100.0028--Standard Dowel10 mmSteel5€3.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39070.100.0080 Dowel Pin, Std Dowel, 80 mm Lg., 10 mm Pin Dia., Steel, 5 Pk
€11.04 /pack