Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39070.020.0012 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUN 41KC13

FABORY M39070.020.0012 Dowel Pin, Std Dowel, 12 mm Lg., 2 mm Pin Dia., Steel, 50 Pk

Item: CG8EUN Model: M39070.020.0012Cross Ref: 41KC13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDowel Pin
FinishPlain
Length12 mm
MaterialSteel
Pin Dia.2 mm
Pin TypeStandard Dowel
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.0148
Country of OriginVaries

Product Variants

ProductModelLength ToleranceHardnessPin TypePin Dia.MaterialPkg. Qty.Price
FABORY M39070.020.0010 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUM 41KC12 M39070.020.0010--Standard Dowel2 mmSteel50€11.37
FABORY M39070.020.0014 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUP 41KC14 M39070.020.0014--Standard Dowel2 mmSteel50€5.14
FABORY M39070.020.0016 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUQ 41KC15 M39070.020.0016--Standard Dowel2 mmSteel50€5.42
FABORY M39070.020.0020 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUR 41KC16 M39070.020.0020--Standard Dowel2 mmSteel50€7.11
FABORY M39070.020.0024 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EUT 41KC17 M39070.020.0024--Standard Dowel2 mmSteel50€6.00
FABORY M39078.020.0005 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EZJ 41KD25 M39078.020.0005--Standard Dowel2 mmSteel25€9.80
FABORY M39078.020.0006 Dowel Pin, 2mm Nominal Dia., 2.0mm Pin Dia. | CG8EZK 41KD26 M39078.020.0006--Standard Dowel2 mmSteel25€6.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39070.020.0012 Dowel Pin, Std Dowel, 12 mm Lg., 2 mm Pin Dia., Steel, 50 Pk
€4.46 /unit