Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M39012.160.0060 Taper Pin, 16 X 60mm Size, Free Cutting Steel Grade | CG8EPQ 41KA22

FABORY M39012.160.0060 Taper Pin, Internal Threaded, 16 mm Small End Dia., 60 mm Lg., Free Cutting Steel, Not Gr.

Item: CG8EPQ Model: M39012.160.0060Cross Ref: 41KA22
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Pin
FinishPlain
GradeNon Graded
Length60 mm
MaterialFree Cutting Steel
Small End Dia.16 mm
StandardD7978A
System Of MeasurementMetric
TypeInternal Thread
Large End Diameter17.2 mm
Material Grade/classUngraded
Overall Length Tolerance-0.35 mm to +0.35 mm
Pin SizeMetric
Pin TypeInternal Threaded
Product TypeTaper Pin
Shank Length60 mm
Small End Diameter16 mm
StandardsD7978A
Thread SizeM10 x 1.5
Thread TypeMetric

Shipping Info:

Ship weight (kg) 0.0864
Country of OriginVaries

Product Variants

ProductModelSmall End Dia.Thread SizeFinishStandardTypeMaterialGradePkg. Qty.Price
FABORY M39012.060.0016 Taper Pin, 6 X 16mm Size, M4 Thread Size, Free Cutting Steel Grade | CG8ENC 41JZ86 M39012.060.00166 mmM4PlainD7978AInternal ThreadFree Cutting SteelNon Graded10€13.29
FABORY M39012.060.0028 Taper Pin, 6 X 28mm Size, Free Cutting Steel Grade | CG8END 41JZ87 M39012.060.00286 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded10€13.67
FABORY M39012.060.0030 Taper Pin, 6 X 30mm Size, Free Cutting Steel Grade | CG8ENE 41JZ88 M39012.060.00306 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded10€20.34
FABORY M39012.060.0032 Taper Pin, 6 X 32mm Size, Free Cutting Steel Grade | CG8ENF 41JZ89 M39012.060.00326 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded5€18.24
FABORY M39012.060.0036 Taper Pin, 6 X 36mm Size, Free Cutting Steel Grade | CG8ENG 41JZ90 M39012.060.00366 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded5€25.01
FABORY M39012.060.0040 Taper Pin, 6 X 40mm Size, Free Cutting Steel Grade | CG8ENH 41JZ91 M39012.060.00406 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded5€23.21
FABORY M39012.060.0050 Taper Pin, 6 X 50mm Size, Free Cutting Steel Grade | CG8ENJ 41JZ92 M39012.060.00506 mm-PlainD7978AInternal ThreadFree Cutting SteelNon Graded5€10.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M39012.160.0060 Taper Pin, Internal Threaded, 16 mm Small End Dia., 60 mm Lg., Free Cutting Steel, Not Gr.
€8.55 /unit