Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M38400.140.0036 Flat Washer, 2mm Thickness | CG8ELN 54FN94

FABORY M38400.140.0036 Flat Washer, M14 Fits Bolt Size, Oversized, 14.5 mm I.D., 100 Pk

Item: CG8ELN Model: M38400.140.0036Cross Ref: 54FN94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Washer
ColorSilver
FinishZinc Plated
Fits Bolt SizesM14
Inside Dia.14.5 mm
MaterialSteel
Outside Dia.36 mm
System Of MeasurementMetric
Temp. Range-58°F to +302°F
Thickness2 mm
Washer TypeOversized Washer
Flat Washer TypeOversized
For Screw SizeM14
Inside Diameter14.5 mm
Material Grade/classUngraded
Maximum Temperature302°F
Maximum Thickness2 mm
Minimum Temperature-58°F
Minimum Thickness2 mm
Outside Diameter36 mm

Shipping Info:

Ship weight (kg) 1.2897
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessThickness ToleranceHardnessColorTemp. RangePkg. Qty.Price
APPROVED VENDOR 1JLP5 Fender Washer Zinc Fits 5/16 Inch - Pack Of 50 | AA9YLZ 1JLP55/16"11/32"2"0.051"+0.029"Rockwell B40--50€40.53
APPROVED VENDOR 1JLP7 Fender Washer Uss Zinc Fits #10 - Pack Of 100 | AA9YMB 1JLP7#107/32"3/4"0.075"+0.029"Rockwell B40--100€33.88
APPROVED VENDOR U38130.043.0001 Flat Washer Wide Steel 7/16 Inch - Pack Of 50 | AB7DXJ 22UE23 U38130.043.00017/16"1/2"1 1/4"0.083"----50€6.40
APPROVED VENDOR U38130.050.0001 Flat Washer Wide Steel 1/2 Inch - Pack Of 50 | AB7DXK 22UE24 U38130.050.00011/2"0.563"1 3/8"0.109"----50€7.99
APPROVED VENDOR U38130.056.0001 Flat Washer Wide Steel 9/16 Inch - Pack Of 25 | AB7DXL 22UE25 U38130.056.00019/16"5/8"1 15/32"0.109"----25€4.97
APPROVED VENDOR U38130.062.0001 Flat Washer Wide Steel 5/8 Inch - Pack Of 25 | AB7DXM 22UE26 U38130.062.00015/8"11/16"1 3/4"0.134"----25€4.77
APPROVED VENDOR U38130.087.0001 Flat Washer Wide Steel 7/8 Inch - Pack Of 10 | AB7DXN 22UE27 U38130.087.00017/8"15/16"2 1/4"0.156"----10€6.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M38400.140.0036 Flat Washer, M14 Fits Bolt Size, Oversized, 14.5 mm I.D., 100 Pk
€37.21 /unit