Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M37020.270.0001 Split Lock Washer, Spring Steel Din267-26, M27 Size, 5mm Thickness, Square Ends Type | CG8EGA 54FM96

FABORY M37020.270.0001 Split Lock Washer, M27 Fits Bolt Size, 43 mm O.D., 5 mm Thk., Zn Plated, 10 Pk

Item: CG8EGA Model: M37020.270.0001Cross Ref: 54FM96
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.65 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Lock Washer
ColorGray
FinishZinc Plated
Fits Bolt SizesM27
Inside Dia.27.5 mm
MaterialSpring Steel
Outside Dia.43 mm
System Of MeasurementMetric
Thickness5 mm
TypeSplit Lock
Dimensional StandardsDIN 127 B
For Screw SizeM27
Inside Diameter27.5 mm
Lock Washer TypeSplit Lock
Material Grade/classUngraded
Maximum Thickness5 mm
Minimum Thickness5 mm
Outside Diameter43 mm

Shipping Info:

Ship weight (kg) 0.2848
Country of OriginVaries

Product Details:

    • General Purpose

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
FABORY L37060.100.0001 Spring Lock Washer, Spring Steel, M10 Size, 2.2mm Thickness, Spring Lock Type | CG7YAE 182C76 L37060.100.0001M1010.2 mm18.1 mm2.2 mmSilverSplit LockSpring SteelZinc Plated4000€576.16
FABORY L37060.160.0001 Lock Washer, Spring Steel, M16 Size, 3.5mm Thickness, Spring Lock Type | CG7YAH 177X26 L37060.160.0001M1616.2 mm27.4 mm3.5 mmSilverSplit LockSpring SteelZinc Plated1150€622.62
FABORY M37020.023.0001 Split Lock Washer, Spring Steel Din267-26, M2.3 Size, 0.6mm Thick, Square Ends Type | CG8EFY 54FM94 M37020.023.0001M2.32.4 mm4.9 mm0.6 mmGraySplit LockSpring SteelZinc Plated100€2.18
FABORY M37020.110.0001 Split Lock Washer, Spring Steel Din267-26, M11 Size, 2.2mm Thick, Square Ends Type | CG8EFZ 54FM95 M37020.110.0001M1111.2 mm18.2 mm2.2 mmGraySplit LockSpring SteelZinc Plated50€14.79
FABORY M37020.330.0001 Split Lock Washer, Spring Steel Din267-26, M33 Size, 6mm Thickness, Square Ends Type | CG8EGB 54FM97 M37020.330.0001M3333.5 mm55.2 mm6 mmGraySplit LockSpring SteelZinc Plated2€3.06
FABORY M37220.030.0001 Split Lock Washer, Spring Steel Din267-26, M3 Size, 1mm Thickness, Spring Lock Type | CG8EHM 54FN31 M37220.030.0001M33.1 mm5.6 mm1 mmGraySplit LockSpring SteelZinc Plated100€2.35
FABORY M37220.140.0001 Split Lock Washer, Spring Steel Din267-26, M14 Size, 3mm Thickness, Spring Lock Type | CG8EHN 54FN32 M37220.140.0001M1414.2 mm21.1 mm3 mmGraySplit LockSpring SteelZinc Plated25€3.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M37020.270.0001 Split Lock Washer, M27 Fits Bolt Size, 43 mm O.D., 5 mm Thk., Zn Plated, 10 Pk
€13.65 /pack