Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M24691.050.0016 Machine Screw, 16mm Length, Property Class 4.8 Steel, M5-0.80mm Thread Size | CG8EFK 54FM70

FABORY M24691.050.0016 Machine Screw, M5x0.8 Thread Size, Steel, 16 mm Lg., Std, Oval, 100 Pk

Item: CG8EFK Model: M24691.050.0016Cross Ref: 54FM70
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 4.8
Drive Size5.4 mm
Drive TypePhillips
FinishZinc Plated
HardnessRockwell B71-B99
Head Angle90°
Head Dia.9.3 mm
Head Height3.9 mm
Head TypeOval
Length16 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength60900 psi
Thread FitClass 6G
Thread SizeM5 x 0.8
Thread TypeCoarse
TypeStandard Machine Screw
Dimensional StandardsDIN 966H, DIN EN ISO 7047
DrivePhillips
Fastener Length16 mm
Head Width9.3 mm
Machine Screw TypeStandard Machine Screw
Material Grade/class4.8
Rockwell HardnessB71 to B95
Screw SizeM5
Thread Pitch0.8 mm

Shipping Info:

Ship weight (kg) 0.27
Country of OriginVaries

Product Variants

ProductModelThread SizeHead HeightHead Dia.Thread LengthDrive SizeThread TypeTensile StrengthClassPkg. Qty.Price
FABORY M24690.060.0020 Machine Screw, 20mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EED 54FM41 M24690.060.0020M6 x 13.3 mm11.3 mm-1.2 mmCoarse60900 psiClass 4.8100€19.69
FABORY M24690.060.0025 Machine Screw, 25mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EEE 54FM42 M24690.060.0025M6 x 14.7 mm11.3 mm25 mm7.3 mmCoarse60900 psiClass 4.8100€15.39
FABORY M24690.060.0030 Machine Screw, 30mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EEF 54FM43 M24690.060.0030M6 x 14.7 mm11.3 mm30 mm7.3 mmCoarse60900 psiClass 4.8100€23.19
FABORY M24690.060.0035 Machine Screw, 35mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EEG 54FM44 M24690.060.0035M6 x 14.7 mm11.3 mm35 mm7.3 mmCoarse60900 psiClass 4.8100€23.85
FABORY M24690.060.0040 Machine Screw, 40mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EEH 54FM45 M24690.060.0040M6 x 14.7 mm11.3 mm40 mm7.3 mmCoarse60900 psiClass 4.8100€27.41
FABORY M24690.060.0050 Machine Screw, 50mm Length, Property Class 4.8 Steel, M6-1mm Thread Size | CG8EEJ 54FM46 M24690.060.0050M6 x 14.7 mm11.3 mm50 mm7.3 mmCoarse60900 psiClass 4.8100€62.36
FABORY M24690.080.0016 Machine Screw, 16mm Length, Property Class 4.8 Steel, M8-1.25mm Thread Size | CG8EEK 54FM47 M24690.080.0016M8 x 1.256.65 mm15.8 mm16 mm7.3 mmCoarse60900 psiClass 4.8100€41.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M24691.050.0016 Machine Screw, M5x0.8 Thread Size, Steel, 16 mm Lg., Std, Oval, 100 Pk
€24.18 /unit