Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M08250.060.0110 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DZE 54FL60

FABORY M08250.060.0110 Carriage Bolt, M6x1 Thread Size, Steel, 110 mm Lg., Zn Plated, Metric Coarse, 100 Pk

Item: CG8DZE Model: M08250.060.0110Cross Ref: 54FL60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassClass 4.6
FinishZinc Plated
Head Dia.15.45 mm
Head Height3.88 mm
Head StyleRound Spacer
Length110 mm
MaterialSteel
Neck TypeSquare
Neck Width6.48 mm
Square Height4.6 mm
System Of MeasurementMetric
Tensile Strength58000 psi
Thread DirectionRight Hand
Thread Length18 mm
Thread SizeM6 x 1
Thread StylePartially Threaded
Thread TypeMetric Coarse
Dimensional StandardsDIN 603
Fastener Length110 mm
Head Width15.45 mm
Includes NutYes
Made In North AmericaNo
Material Grade/classClass 4.6
Minimum Thread Length18 mm
Neck Height4.6 mm
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.6987
Country of OriginVaries

Product Variants

ProductModelThread StyleThread LengthHead StyleNeck WidthHead Dia.Square HeightTensile StrengthThread DirectionPkg. Qty.Price
FABORY L08250.060.0030 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG7WXB 179T91 L08250.060.0030Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand1€155.39
FABORY M08250.060.0016 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYN 54FL45 M08250.060.0016Fully Threaded16 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€23.83
FABORY M08250.060.0020 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYP 54FL46 M08250.060.0020Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€26.04
FABORY M08250.060.0025 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYQ 54FL47 M08250.060.0025Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€20.71
FABORY M08250.060.0030 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYR 54FL48 M08250.060.0030Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€26.13
FABORY M08250.060.0035 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYT 54FL49 M08250.060.0035Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€28.89
FABORY M08250.060.0040 Carriage Bolt, M6-1 Thread Size, Class 4.6 Grade | CG8DYU 54FL50 M08250.060.0040Partially Threaded18 mmRound Spacer6.48 mm15.45 mm4.6 mm58000 psiRight Hand100€29.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M08250.060.0110 Carriage Bolt, M6x1 Thread Size, Steel, 110 mm Lg., Zn Plated, Metric Coarse, 100 Pk
€52.17 /pack