Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M08250.050.0035 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYH 54FL40

FABORY M08250.050.0035 Carriage Bolt, M5x0.8 Thread Size, Steel, 35 mm Lg., Zn Plated, Metric Coarse, 100 Pk

Item: CG8DYH Model: M08250.050.0035Cross Ref: 54FL40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.53 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarriage Bolt
ClassClass 4.6
FinishZinc Plated
Head Dia.12.45 mm
Head Height3.3 mm
Head StyleRound Spacer
Length35 mm
MaterialSteel
Neck TypeSquare
Neck Width5.48 mm
Square Height4.1 mm
System Of MeasurementMetric
Tensile Strength58000 psi
Thread DirectionRight Hand
Thread Length16 mm
Thread SizeM5 x 0.8
Thread StylePartially Threaded
Thread TypeMetric Coarse

Shipping Info:

Ship weight (kg) 0.6647
Country of OriginVaries

Product Variants

ProductModelThread StyleHead StyleNeck WidthHead Dia.Square HeightThread LengthTensile StrengthThread DirectionPkg. Qty.Price
FABORY M08250.050.0016 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYD 54FL36 M08250.050.0016Fully ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€15.95
FABORY M08250.050.0020 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYE 54FL37 M08250.050.0020Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€17.25
FABORY M08250.050.0025 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYF 54FL38 M08250.050.0025Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€14.04
FABORY M08250.050.0030 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYG 54FL39 M08250.050.0030Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€17.93
FABORY M08250.050.0040 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYJ 54FL41 M08250.050.0040Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€23.77
FABORY M08250.050.0045 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYK 54FL42 M08250.050.0045Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€23.39
FABORY M08250.050.0050 Carriage Bolt, M5-0.80 Thread Size, Class 4.6 Grade | CG8DYL 54FL43 M08250.050.0050Partially ThreadedRound Spacer5.48 mm12.45 mm4.1 mm16 mm58000 psiRight Hand100€22.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M08250.050.0035 Carriage Bolt, M5x0.8 Thread Size, Steel, 35 mm Lg., Zn Plated, Metric Coarse, 100 Pk
€15.53 /pack