Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M07810.040.0016 Socket Set Screw, Steel, M4 Thread Size | CG8DTZ 54FK39

FABORY M07810.040.0016 Socket Set Screw, M4 Thread Size, Blk Oxide, 16mm Lg., 2mm Drive Size, Flat, Steel, 100 Pk

Item: CG8DTZ Model: M07810.040.0016Cross Ref: 54FK39
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
Decimal Equivalent0.157"
Drive Size2 mm
Drive TypeHex Socket
FinishBlack Oxide
Length16 mm
MaterialSteel
Point Dia.2.5 mm
Point TypeFlat
System Of MeasurementMetric
Thread SizeM4
Dimensional StandardsDIN 913
Display Qty100
Head TypeHeadless
Overall Length16 mm
Point Diameter2.5 mm
Point MaterialSteel

Shipping Info:

Ship weight (kg) 0.112
Country of OriginVaries

Product Variants

ProductModelThread SizeDrive SizeDecimal EquivalentPoint Dia.Drive TypeHardnessClassPkg. Qty.Price
APPROVED VENDOR 6GA29 Socket Set Screw Flat M3 x 0.50mm x 4mm - Pack Of 100 | AE8WYA SS3S03004-100P1M3 x 0.51.5 mm0.118"-Hex SocketRockwell C45Class 5G/6G100€13.64
APPROVED VENDOR 6GA44 Socket Set Screw Flat M5 x 0.80mm x 4mm - Pack Of 100 | AE8WYQ SS3S05004-100P1M5 x 0.82.5 mm0.19"-Hex SocketRockwell C45Class 5G/6G100€14.23
APPROVED VENDOR 6GA53 Socket Set Screw Flat M6 x 1mm x 5mm - Pack Of 100 | AE8WYY SS3S06005-100P1M6 x 13 mm0.236"-Hex SocketRockwell C45Class 5G/6G100€6.38
APPROVED VENDOR 6GA67 Socket Set Screw Flat M10 x 1.50mm x 10mm - Pack Of 50 | AE8WZM SS3S10010-050P1M10 x 1.55 mm0.394"-Hex SocketRockwell C45Class 5G/6G50€8.16
APPROVED VENDOR 6GA73 Socket Set Screw Flat M10 x 1.50mm x 35mm - Pack Of 10 | AE8WZP SS3S10035-010P1M10 x 1.55 mm0.394"-Hex SocketRockwell C45Class 5G/6G10€15.28
FABORY M07810.030.0003 Socket Set Screw, Steel, M3 Thread Size | CG8DTK 54FK26 M07810.030.0003M31.5 mm0.118"2 mmHex Socket--100€16.21
RFQ
FABORY M07810.030.0004 Socket Set Screw, Steel, M3 Thread Size | CG8DTL 54FK27 M07810.030.0004M31.5 mm0.118"2 mmHex Socket--100€11.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07810.040.0016 Socket Set Screw, M4 Thread Size, Blk Oxide, 16mm Lg., 2mm Drive Size, Flat, Steel, 100 Pk
€27.41 /unit