Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M07150.060.0055 Socket Head Cap Screw, 55mm Length, M6-1 Thread Size, Class 10.9 Grade | CG8DQM 53GG94

FABORY M07150.060.0055 Socket Head Cap Screw, M6x1 Thread Size, Button, 55 mm Lg., 3.3 mm Head Ht., 100 Pk

Item: CG8DQM Model: M07150.060.0055Cross Ref: 53GG94
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 10.9
Drive Size4 mm
Drive TypeHex Socket
FinishBlack Oxide
HardnessRockwell C32-C39
Head Dia.10.5 mm
Head Height3.3 mm
Head TypeButton
Length55 mm
MaterialSteel
Min. Tensile Strength800 MPa
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM6 x 1
Thread StylePartially Threaded
Thread TypeMetric Coarse
Head Diameter10.5 mm
Material Grade/classClass 10.9
Material TypeSteel
Minimum Thread Length30 mm
Screw Length55 mm
Tensile Strength116000 psi
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 1.0426
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
APPROVED VENDOR U07150.019.0200 Socket Cap Screw Button 10-24 x 2 - Pack Of 100 | AB7CQQ 22TW51 U07150.019.0200#10-24Fully Threaded1/8"0.361"0.101"2"145000 psiRockwell C37-C45100€16.12
APPROVED VENDOR U07150.031.0100 Socket Cap Screw Button 5/16-18 x 1 - Pack Of 50 | AB7CQR 22TW52 U07150.031.01005/16"-18Fully Threaded3/16"0.547"0.166"1"145000 psiRockwell C37-C4550€15.25
APPROVED VENDOR U07150.037.0150 Socket Cap Screw Button 3/8-16 x 1-1/2 - Pack Of 25 | AB7CQU 22TW54 U07150.037.01503/8"-16Fully Threaded7/32"0.656"0.199"1 1/2"145000 psiRockwell C37-C4525€14.30
APPROVED VENDOR U07150.050.0075 Socket Cap Screw Button 1/2-13 x 3/4 - Pack Of 10 | AB7CQW 22TW56 U07150.050.00751/2"-13Fully Threaded5/16"7/8"0.265"3/4"145000 psiRockwell C37-C4510€10.00
APPROVED VENDOR U07150.050.0100 Socket Cap Screw Button 1/2-13 x 1 - Pack Of 10 | AB7CQX 22TW57 U07150.050.01001/2"-13Fully Threaded5/16"7/8"0.265"1"145000 psiRockwell C37-C4510€9.62
APPROVED VENDOR U07150.050.0125 Socket Cap Screw Button 1/2-13 x 1-1/4 - Pack Of 10 | AB7CRC 22TW62 U07150.050.01251/2"-13Fully Threaded5/16"7/8"0.265"1 1/4"145000 psiRockwell C37-C4510€9.32
APPROVED VENDOR U07150.050.0150 Socket Cap Screw Button 1/2-13 x 1-1/2 - Pack Of 10 | AB7CRD 22TW63 U07150.050.01501/2"-13Fully Threaded5/16"7/8"0.265"1 1/2"145000 psiRockwell C37-C4510€11.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07150.060.0055 Socket Head Cap Screw, M6x1 Thread Size, Button, 55 mm Lg., 3.3 mm Head Ht., 100 Pk
€48.75 /unit