Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M07111.160.0025 Shoulder Screw, 12.9 Alloy Steel, M12X1.75mm Thread Size, Standard Type | CG8DQB 54FJ98

FABORY M07111.160.0025 Shoulder Screw, M12x1.75 Thread Size, 25 mm Shoulder Lg., 11 mm Head Ht., Std, 5 Pk

Item: CG8DQB Model: M07111.160.0025Cross Ref: 54FJ98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShoulder Screw
Drive Size8 mm
Drive TypeHex Socket
FinishPlain
GradeGrade 12.9
HardnessRockwell C39
Head Dia.24 mm
Head Height11 mm
Head TypeStandard
MaterialAlloy Steel
Min. Tensile Strength176000 psi
Shoulder Dia.16 mm
Shoulder Length25 mm
System Of MeasurementMetric
Thread Length18 mm
Thread SizeM12 x 1.75
TypeStandard
Dimensional StandardsISO 7379
Display Qty5
Head Diameter24 mm
Material Grade/classClass 12.9
Precision ScrewNo
Rockwell HardnessC39 to C44
Shear StrengthNot Rated
Shoulder Diameter16 mm
Tensile Strength176000 psi
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 0.4338
Country of OriginVaries

Product Variants

ProductModelThread SizeShoulder LengthShoulder Dia.Thread LengthHead Dia.Head HeightDrive SizeFinishPkg. Qty.Price
FABORY M07111.060.0008 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPB 54FJ72 M07111.060.0008M5 x 0.88 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€10.33
RFQ
FABORY M07111.060.0025 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPC 54FJ73 M07111.060.0025M5 x 0.825 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€12.69
RFQ
FABORY M07111.060.0030 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPD 54FJ74 M07111.060.0030M5 x 0.830 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€12.80
RFQ
FABORY M07111.060.0035 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPE 54FJ75 M07111.060.0035M5 x 0.835 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€22.28
FABORY M07111.060.0040 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPF 54FJ76 M07111.060.0040M5 x 0.840 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€15.56
RFQ
FABORY M07111.060.0045 Shoulder Screw, 12.9 Alloy Steel, M5X0.80mm Thread Size, Standard Type | CG8DPG 54FJ77 M07111.060.0045M5 x 0.845 mm6 mm9.5 mm10 mm4.5 mm3 mmPlain5€12.97
FABORY M07111.080.0010 Shoulder Screw, 12.9 Alloy Steel, M6X1mm Thread Size, Standard Type | CG8DPH 54FJ79 M07111.080.0010M6 x 110 mm8 mm11 mm13 mm5.5 mm4 mmPlain5€10.75
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07111.160.0025 Shoulder Screw, M12x1.75 Thread Size, 25 mm Shoulder Lg., 11 mm Head Ht., Std, 5 Pk
€54.81 /unit