Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M07080.080.0020 Socket Head Cap Screw, 20mm Length, M8-1.25 Thread Size, Class 8.8 Grade | CG8DNE 53GG66

FABORY M07080.080.0020 Socket Head Cap Screw, M8x1.25 Thread Size, Low, 20 mm Lg., 5 mm Head Ht., 100 Pk

Item: CG8DNE Model: M07080.080.0020Cross Ref: 53GG66
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
ClassClass 8.8
Drive Size5 mm
Drive TypeHex Socket
FinishPlain
HardnessRockwell C22-C32
Head Dia.13 mm
Head Height5 mm
Head TypeLow
Length20 mm
MaterialSteel
Min. Tensile Strength800 MPa
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length10.35 mm
Thread SizeM8 x 1.25
Thread StyleFully Threaded
Thread TypeMetric Coarse
Combined Material & GradeClass 8 Steel
Dimensional StandardsDIN 7984
Display Qty100
Head Diameter13 mm
Material Grade/classClass 8
Material TypeSteel
Screw Length20 mm
Tensile Strength116000 psi
Thread Pitch1.25 mm

Shipping Info:

Ship weight (kg) 1.0418
Country of OriginVaries

Product Variants

ProductModelThread SizeThread StyleDrive SizeHead Dia.Head HeightThread LengthMin. Tensile StrengthHardnessPkg. Qty.Price
GRAINGER M07030.040.0008 Socket Head Cap Screw Low Steel M4-0.70x8mm PK100 | AH7TNY 38CX15 M07030.040.0008M4 x 0.7Fully Threaded3 mm7 mm2.8 mm8 mm800 N/sq. mmRockwell C22-C34100€35.81
GRAINGER M07030.040.0010 Socket Head Cap Screw Low Steel M4-0.70x10mm PK100 | AH7TNZ 38CX16 M07030.040.0010M4 x 0.7Fully Threaded3 mm7 mm2.8 mm10 mm800 N/sq. mmRockwell C22-C34100€18.75
GRAINGER M07030.040.0012 Socket Head Cap Screw Low Steel M4-0.70x12mm PK100 | AH7TPA 38CX17 M07030.040.0012M4 x 0.7Fully Threaded3 mm7 mm2.8 mm12 mm800 N/sq. mmRockwell C22-C34100€22.18
GRAINGER M07030.040.0016 Socket Head Cap Screw Low Steel M4-0.70x16mm PK100 | AH7TPB 38CX18 M07030.040.0016M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€31.57
GRAINGER M07030.040.0020 Socket Head Cap Screw Low Steel M4-0.70x20mm PK100 | AH7TPC 38CX19 M07030.040.0020M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€32.57
GRAINGER M07030.040.0025 Socket Head Cap Screw Low Steel M4-0.70x25mm PK100 | AH7TPD 38CX20 M07030.040.0025M4 x 0.7Fully Threaded3 mm7 mm2.8 mm16 mm800 N/sq. mmRockwell C22-C34100€31.44
GRAINGER M07030.050.0010 Socket Head Cap Screw Low Steel M5-0.80x10mm PK100 | AH7TPE 38CX21 M07030.050.0010M5 x 0.8Fully Threaded4 mm8.5 mm3.5 mm10 mm800 N/sq. mmRockwell C22-C34100€29.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M07080.080.0020 Socket Head Cap Screw, M8x1.25 Thread Size, Low, 20 mm Lg., 5 mm Head Ht., 100 Pk
€77.28 /unit