Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04171.100.0030 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DLU 38CV13

FABORY M04171.100.0030 Hex Head Cap Screw, M10x1 Thread Size, Steel, 30mm Lg., 6.4mm Head Ht., Fine, Class 10.9, 100 Pk

Item: CG8DLU Model: M04171.100.0030Cross Ref: 38CV13
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€115.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length30 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM10 x 1
Thread StyleFully Threaded
Thread TypeFine
DriveHex
Fastener Length30 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length30 mm
Overall Length30 mm
Rockwell HardnessHRC32
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.7778
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M04161.100.0050 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DKJ 38CU80 M04161.100.0050Partially ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine50€63.23
FABORY M04161.100.0060 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DKK 38CU81 M04161.100.0060Partially ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine50€55.46
FABORY M04161.100.0070 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DKL 38CU82 M04161.100.0070Partially ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine50€80.95
FABORY M04161.100.0080 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DKM 38CU83 M04161.100.0080Partially ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine50€49.73
FABORY M04161.100.0090 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DKN 38CU84 M04161.100.0090Partially ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine50€102.01
FABORY M04171.100.0020 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DLR 38CV11 M04171.100.0020Fully ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine100€51.69
FABORY M04171.100.0025 Hex Head Cap Screw, M10-1 Thread Size, Class 10.9 Grade | CG8DLT 38CV12 M04171.100.0025Fully ThreadedRight HandHexRockwell C32M10 x 1SteelBlack OxideFine100€56.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04171.100.0030 Hex Head Cap Screw, M10x1 Thread Size, Steel, 30mm Lg., 6.4mm Head Ht., Fine, Class 10.9, 100 Pk
€115.88 /unit