Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04161.180.0075 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKR 38CU87

FABORY M04161.180.0075 Hex Head Cap Screw, M18x1.5 Thread Size, Steel, 75 mm Lg., 11.5 mm Head Ht., Fine, 10 Pk

Item: CG8DKR Model: M04161.180.0075Cross Ref: 38CU87
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height11.5 mm
Head TypeHex
Head Width27 mm
Length75 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length42 mm
Thread SizeM18 x 1.5
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length75 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length42 mm
Overall Length75 mm
Rockwell HardnessHRC32
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 1.9742
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M04161.180.0060 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKP 38CU85 M04161.180.0060Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine10€83.69
FABORY M04161.180.0070 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKQ 38CU86 M04161.180.0070Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine10€62.51
FABORY M04161.180.0080 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKT 38CU88 M04161.180.0080Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine10€54.92
FABORY M04161.180.0090 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKU 38CU89 M04161.180.0090Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine10€78.29
FABORY M04161.180.0100 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKV 38CU90 M04161.180.0100Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine10€68.83
FABORY M04161.180.0110 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKW 38CU91 M04161.180.0110Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine5€36.82
FABORY M04161.180.0120 Hex Head Cap Screw, M18-1.50 Thread Size, Class 10.9 Grade | CG8DKX 38CU92 M04161.180.0120Partially ThreadedRight HandHexRockwell C32M18 x 1.5SteelBlack OxideFine5€44.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04161.180.0075 Hex Head Cap Screw, M18x1.5 Thread Size, Steel, 75 mm Lg., 11.5 mm Head Ht., Fine, 10 Pk
€56.80 /unit