Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04110.140.0090 Hex Head Cap Screw, M14-2 Thread Size, Class 10.9 Grade | CG8DGF 38CU08

FABORY M04110.140.0090 Hex Head Cap Screw, M14x2 Thread Size, Steel, 90 mm Lg., 8.8 mm Head Ht., Coarse, 25 Pk

Item: CG8DGF Model: M04110.140.0090Cross Ref: 38CU08
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishBlack Oxide
GradeNon Graded
HardnessRockwell C32
Head Height8.8 mm
Head TypeHex
Head Width21 mm
Length90 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length90 mm
Thread SizeM14 x 2
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length90 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length90 mm
Overall Length90 mm
Rockwell HardnessHRC32
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 2.902
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04100.140.0050 Hex Cap Screw M14-2 x 50mm - Pack Of 25 | AB8CMP 25CZ25 M04100.140.0050Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€55.73
APPROVED VENDOR M04100.140.0055 Hex Cap Screw M14-2 x 55mm - Pack Of 25 | AB8CMQ 25CZ26 M04100.140.0055Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€52.00
APPROVED VENDOR M04100.140.0060 Hex Cap Screw M14-2 x 60mm - Pack Of 25 | AB8CMR 25CZ27 M04100.140.0060Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€77.47
APPROVED VENDOR M04100.140.0065 Hex Cap Screw M14-2 x 65mm - Pack Of 25 | AB8CMT 25CZ28 M04100.140.0065Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€68.90
APPROVED VENDOR M04100.140.0070 Hex Cap Screw M14-2 x 70mm - Pack Of 25 | AB8CMU 25CZ29 M04100.140.0070Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€59.16
APPROVED VENDOR M04100.140.0080 Hex Cap Screw M14-2 x 80mm - Pack Of 25 | AB8CMV 25CZ30 M04100.140.0080Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€96.18
APPROVED VENDOR M04100.140.0090 Hex Cap Screw M14-2 x 90mm - Pack Of 25 | AB8CMW 25CZ31 M04100.140.0090Partially ThreadedRockwell C32Right HandHexM14 x 2SteelBlack OxideCoarse25€96.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04110.140.0090 Hex Head Cap Screw, M14x2 Thread Size, Steel, 90 mm Lg., 8.8 mm Head Ht., Coarse, 25 Pk
€109.07 /pack