Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M04104.240.0160 Hex Head Cap Screw, M24-3 Thread Size, Class 10.9 Grade | CG8DFP 38CT94

FABORY M04104.240.0160 Hex Head Cap Screw, M24x3 Thread Size, Steel, 160 mm Lg., 15 mm Head Ht., Coarse, 5 Pk

Item: CG8DFP Model: M04104.240.0160Cross Ref: 38CT94
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 10.9
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C32
Head Height15 mm
Head TypeHex
Head Width36 mm
Length160 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength150800 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length160 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 10.9
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length60 mm
Overall Length160 mm
Rockwell HardnessHRC32
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 3.2787
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M04104.240.0090 Hex Cap Screw M24-3 x 90mm Pk5 | AB7BHW 22TM48 M04104.240.0090Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€54.05
APPROVED VENDOR M04104.240.0100 Hex Cap Screw M24-3 x 100mm Pk5 | AB7BHX 22TM49 M04104.240.0100Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€57.20
APPROVED VENDOR M04104.240.0110 Hex Cap Screw M24-3 x 110mm Pk5 | AB7BHY 22TM50 M04104.240.0110Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€21.79
APPROVED VENDOR M04104.240.0120 Hex Cap Screw M24-3 x 120mm Pk5 | AB7BHZ 22TM51 M04104.240.0120Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€78.85
APPROVED VENDOR M04104.240.0130 Hex Cap Screw M24-3 x 130mm Pk5 | AB7BJA 22TM52 M04104.240.0130Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€61.47
APPROVED VENDOR M04104.240.0140 Hex Cap Screw M24-3 x 140mm Pk5 | AB7BJB 22TM53 M04104.240.0140Partially ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse5€67.91
APPROVED VENDOR M04114.240.0050 Hex Cap Screw M24-3 x 50mm - Pack Of 10 | AB7BNE 22TN53 M04114.240.0050Fully ThreadedRight HandHexRockwell C32M24 x 3SteelYellow Zinc PlatedCoarse10€67.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M04104.240.0160 Hex Head Cap Screw, M24x3 Thread Size, Steel, 160 mm Lg., 15 mm Head Ht., Coarse, 5 Pk
€147.85 /unit