Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01430.240.0060 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DEA 38CR91

FABORY M01430.240.0060 Hex Head Cap Screw, M24x3 Thread Size, Steel, 60mm Lg., 15mm Head Ht., Class 8.8, Hot Dipped Galv, 5 Pk

Item: CG8DEA Model: M01430.240.0060Cross Ref: 38CR91
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishHot Dip Galvanized
GradeNon Graded
HardnessRockwell C23
Head Height15 mm
Head TypeHex
Head Width36 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length60 mm
Thread SizeM24 x 3
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length60 mm
Overall Length60 mm
Rockwell HardnessHRC23
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 1.508
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01420.240.0075 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCU 38CR62 M01420.240.0075Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€39.16
FABORY M01420.240.0080 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCV 38CR63 M01420.240.0080Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€43.34
FABORY M01420.240.0090 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCW 38CR64 M01420.240.0090Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€45.72
FABORY M01420.240.0100 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCX 38CR65 M01420.240.0100Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€50.05
FABORY M01420.240.0110 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCY 38CR66 M01420.240.0110Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€56.40
FABORY M01420.240.0140 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DCZ 38CR67 M01420.240.0140Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€65.65
FABORY M01420.240.0160 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8DDA 38CR68 M01420.240.0160Partially ThreadedRight HandHexRockwell C23M24 x 3SteelHot Dip GalvanizedCoarse5€65.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01430.240.0060 Hex Head Cap Screw, M24x3 Thread Size, Steel, 60mm Lg., 15mm Head Ht., Class 8.8, Hot Dipped Galv, 5 Pk
€53.12 /unit