Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01420.120.0100 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBU 38CR39

FABORY M01420.120.0100 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 100mm Lg., 7.5mm Head Ht., Hot Dipped Galv, 25 Pk

Item: CG8DBU Model: M01420.120.0100Cross Ref: 38CR39
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishHot Dip Galvanized
GradeNon Graded
HardnessRockwell C22
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length30 mm
Overall Length100 mm
Rockwell HardnessHRC22
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 2.5052
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01420.120.0045 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBN 38CR34 M01420.120.0045Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse50€76.03
FABORY M01420.120.0050 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBP 38CR35 M01420.120.0050Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse50€49.32
FABORY M01420.120.0055 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBQ 38CR36 M01420.120.0055Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse50€71.03
FABORY M01420.120.0060 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBR 38CR37 M01420.120.0060Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse50€76.79
FABORY M01420.120.0065 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBT 38CR38 M01420.120.0065Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse50€88.73
FABORY M01420.120.0120 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBV 38CR40 M01420.120.0120Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse25€78.40
FABORY M01420.120.0140 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8DBW 38CR41 M01420.120.0140Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelHot Dip GalvanizedCoarse25€102.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01420.120.0100 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 100mm Lg., 7.5mm Head Ht., Hot Dipped Galv, 25 Pk
€77.92 /unit