Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01240.080.0060 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRP 54FJ03

FABORY M01240.080.0060 Hex Head Cap Screw, M8x1 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Class 8.8, Yellow Zn Plated, 100 Pk

Item: CG8CRP Model: M01240.080.0060Cross Ref: 54FJ03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height5.3 mm
Head TypeHex
Head Width13 mm
Length60 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length22 mm
Thread SizeM8 x 1
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length60 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length22 mm
Overall Length60 mm
Rockwell HardnessHRC22
Thread Pitch1 mm

Shipping Info:

Ship weight (kg) 2.867
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01240.080.0035 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRL 38CN51 M01240.080.0035Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€64.32
FABORY M01240.080.0040 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRM 54FJ01 M01240.080.0040Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€84.30
FABORY M01240.080.0050 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRN 54FJ02 M01240.080.0050Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€72.03
FABORY M01240.080.0070 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRQ 38CN52 M01240.080.0070Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€78.42
FABORY M01240.080.0080 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRR 38CN53 M01240.080.0080Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€98.36
FABORY M01240.080.0090 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CRT 38CN54 M01240.080.0090Partially ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine50€41.82
FABORY M01250.080.0020 Hex Head Cap Screw, M8-1 Thread Size, Class 8.8 Grade | CG8CVP 54FJ23 M01250.080.0020Fully ThreadedRight HandHexRockwell C22M8 x 1SteelYellow Zinc PlatedFine100€47.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01240.080.0060 Hex Head Cap Screw, M8x1 Thread Size, Steel, 60mm Lg., 5.3mm Head Ht., Class 8.8, Yellow Zn Plated, 100 Pk
€87.84 /pack