Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01230.100.0065 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CNX 38CM91

FABORY M01230.100.0065 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 65mm Lg., 6.4mm Head Ht., Coarse, 50 Pk

Item: CG8CNX Model: M01230.100.0065Cross Ref: 38CM91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height6.4 mm
Head TypeHex
Head Width17 mm
Length65 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length65 mm
Thread SizeM10 x 1.5
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length65 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length65 mm
Overall Length65 mm
Rockwell HardnessHRC22
Thread Pitch1.5 mm

Shipping Info:

Ship weight (kg) 2.1375
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.100.0055 M10-1.50, Steel Hex Head Cap Screw, Class 8.8, 55 mm L, Zinc Yellow Finish, 50 Pk | CD2FAF 38CL59 M01220.100.0055Partially ThreadedRight HandHex-M10 x 1.5SteelYellow Zinc PlatedCoarse50€39.88
FABORY L01230.100.0050 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG7TBC 156W63 L01230.100.0050Fully ThreadedRight HandHex-M10 x 1.5SteelYellow Zinc PlatedCoarse300-
RFQ
FABORY M01220.100.0040 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CHC 38CL56 M01220.100.0040Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelYellow Zinc PlatedCoarse50€31.31
FABORY M01220.100.0045 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CHD 38CL57 M01220.100.0045Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelYellow Zinc PlatedCoarse50€35.50
FABORY M01220.100.0050 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CHE 38CL58 M01220.100.0050Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelYellow Zinc PlatedCoarse50€38.91
FABORY M01220.100.0060 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CHF 38CL60 M01220.100.0060Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelYellow Zinc PlatedCoarse50€44.09
FABORY M01220.100.0065 Hex Head Cap Screw, M10-1.50 Thread Size, Class 8.8 Grade | CG8CHG 38CL61 M01220.100.0065Partially ThreadedRight HandHexRockwell C22M10 x 1.5SteelYellow Zinc PlatedCoarse50€47.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01230.100.0065 Hex Head Cap Screw, M10x1.5 Thread Size, Steel, 65mm Lg., 6.4mm Head Ht., Coarse, 50 Pk
€51.95 /unit