Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.200.0080 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKK 38CM11

FABORY M01220.200.0080 Hex Head Cap Screw, M20x2.5 Thread Size, 80 mm Lg., Steel, Yellow Zn Plated, 10 Pk

Item: CG8CKK Model: M01220.200.0080Cross Ref: 38CM11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height12.5 mm
Head TypeHex
Head Width30 mm
Length80 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length46 mm
Thread SizeM20 x 2.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length80 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length46 mm
Overall Length80 mm
Rockwell HardnessHRC23
Thread Pitch2.5 mm

Shipping Info:

Ship weight (kg) 2.5299
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.200.0065 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKH 38CM09 M01220.200.0065Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€40.95
FABORY M01220.200.0070 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKJ 38CM10 M01220.200.0070Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€53.23
FABORY M01220.200.0090 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKL 38CM12 M01220.200.0090Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€57.32
FABORY M01220.200.0100 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKM 38CM13 M01220.200.0100Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€59.20
FABORY M01220.200.0110 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKN 38CM14 M01220.200.0110Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€77.58
FABORY M01220.200.0120 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKP 38CM15 M01220.200.0120Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€62.26
FABORY M01220.200.0140 Hex Head Cap Screw, M20-2.50 Thread Size, Class 8.8 Grade | CG8CKQ 38CM16 M01220.200.0140Partially ThreadedRight HandHexRockwell C23M20 x 2.5SteelYellow Zinc PlatedCoarse10€70.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.200.0080 Hex Head Cap Screw, M20x2.5 Thread Size, 80 mm Lg., Steel, Yellow Zn Plated, 10 Pk
€66.62 /pack