Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.140.0100 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJQ 38CL92

FABORY M01220.140.0100 Hex Head Cap Screw, M14x2 Thread Size, Steel, 100 mm Lg., 8.8 mm Head Ht., Coarse, 25 Pk

Item: CG8CJQ Model: M01220.140.0100Cross Ref: 38CL92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height8.8 mm
Head TypeHex
Head Width21 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length34 mm
Thread SizeM14 x 2
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length34 mm
Overall Length100 mm
Rockwell HardnessHRC22
Thread Pitch2 mm

Shipping Info:

Ship weight (kg) 3.4474
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.140.0050 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJK 38CL87 M01220.140.0050Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse25€44.48
FABORY M01220.140.0060 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJL 38CL88 M01220.140.0060Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse25€45.61
FABORY M01220.140.0070 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJM 38CL89 M01220.140.0070Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse25€52.58
FABORY M01220.140.0080 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJN 38CL90 M01220.140.0080Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse25€50.69
FABORY M01220.140.0090 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJP 38CL91 M01220.140.0090Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse25€64.90
FABORY M01220.140.0140 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJR 38CL93 M01220.140.0140Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse10€37.77
FABORY M01220.140.0160 Hex Head Cap Screw, M14-2 Thread Size, Class 8.8 Grade | CG8CJT 38CL94 M01220.140.0160Partially ThreadedRight HandHexRockwell C22M14 x 2SteelYellow Zinc PlatedCoarse10€31.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.140.0100 Hex Head Cap Screw, M14x2 Thread Size, Steel, 100 mm Lg., 8.8 mm Head Ht., Coarse, 25 Pk
€79.68 /pack