Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01220.120.0055 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CHY 38CL76

FABORY M01220.120.0055 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 55mm Lg., 7.5mm Head Ht., Rh, Rockwell C22 Hardness, 50 Pk

Item: CG8CHY Model: M01220.120.0055Cross Ref: 38CL76
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishYellow Zinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length55 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length30 mm
Thread SizeM12 x 1.75
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length55 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Minimum Thread Length30 mm
Overall Length55 mm
Rockwell HardnessHRC22
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 3.105
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01220.120.0045 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CHW 38CL74 M01220.120.0045Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse50€49.15
FABORY M01220.120.0050 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CHX 38CL75 M01220.120.0050Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse50€59.65
FABORY M01220.120.0060 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CHZ 38CL77 M01220.120.0060Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse50€62.09
FABORY M01220.120.0065 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CJA 38CL78 M01220.120.0065Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse50€63.19
FABORY M01220.120.0070 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CJB 38CL79 M01220.120.0070Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse25€41.62
FABORY M01220.120.0075 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CJC 38CL80 M01220.120.0075Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse25€39.86
FABORY M01220.120.0080 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CJD 38CL81 M01220.120.0080Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelYellow Zinc PlatedCoarse25€39.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01220.120.0055 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 55mm Lg., 7.5mm Head Ht., Rh, Rockwell C22 Hardness, 50 Pk
€73.80 /unit