Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01210.120.0110 Hex Head Cap Screw, M12-1.75 Thread Size, Class 8.8 Grade | CG8CDL 38CK71

FABORY M01210.120.0110 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 110 mm Lg., 7.5 mm Head Ht., FT, 25 Pk

Item: CG8CDL Model: M01210.120.0110Cross Ref: 38CK71
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C22
Head Height7.5 mm
Head TypeHex
Head Width19 mm
Length110 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength116000 psi
Thread DirectionRight Hand
Thread Length110 mm
Thread SizeM12 x 1.75
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Fastener Length110 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length110 mm
Overall Length110 mm
Rockwell HardnessHRC22
Thread Pitch1.75 mm

Shipping Info:

Ship weight (kg) 2.25
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.120.0055 Hex Cap Screw M12-1.75 x 55mm - Pack Of 50 | AB7BDW 22TL55 M01200.120.0055Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse50€60.73
APPROVED VENDOR M01200.120.0060 Hex Cap Screw M12-1.75 x 60mm - Pack Of 50 | AB7BDX 22TL56 M01200.120.0060Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse50€41.35
APPROVED VENDOR M01200.120.0065 Hex Cap Screw M12-1.75 x 65mm - Pack Of 50 | AB7BDY 22TL57 M01200.120.0065Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse50€38.86
APPROVED VENDOR M01200.120.0070 Hex Cap Screw M12-1.75 x 70mm - Pack Of 25 | AB7BDZ 22TL58 M01200.120.0070Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse25€21.16
APPROVED VENDOR M01200.120.0075 Hex Cap Screw M12-1.75 x 75mm - Pack Of 25 | AB7BEA 22TL59 M01200.120.0075Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse25€30.33
APPROVED VENDOR M01200.120.0080 Hex Cap Screw M12-1.75 x 80mm - Pack Of 25 | AB7BEB 22TL60 M01200.120.0080Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse25€23.02
APPROVED VENDOR M01200.120.0090 Hex Cap Screw M12-1.75 x 90mm - Pack Of 25 | AB7BEC 22TL61 M01200.120.0090Partially ThreadedRight HandHexRockwell C22M12 x 1.75SteelZinc PlatedCoarse25€32.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01210.120.0110 Hex Head Cap Screw, M12x1.75 Thread Size, Steel, 110 mm Lg., 7.5 mm Head Ht., FT, 25 Pk
€56.78 /unit