Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01200.330.0100 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBT 38CK31

FABORY M01200.330.0100 Hex Head Cap Screw, M33x3.5 Thread Size, Steel, 100 mm Lg., 21 mm Head Ht., Coarse, 2 Pk

Item: CG8CBT Model: M01200.330.0100Cross Ref: 38CK31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€87.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height21 mm
Head TypeHex
Head Width50 mm
Length100 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length72 mm
Thread SizeM33 x 3.5
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length100 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length72 mm
Overall Length100 mm
Rockwell HardnessHRC23
Thread Pitch3.5 mm

Shipping Info:

Ship weight (kg) 1.8868
Country of OriginVaries

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FABORY M01200.330.0110 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBU 38CK32 M01200.330.0110Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€73.00
FABORY M01200.330.0120 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBV 38CK33 M01200.330.0120Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€42.31
FABORY M01200.330.0140 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBW 38CK34 M01200.330.0140Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€41.69
FABORY M01200.330.0160 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBX 38CK35 M01200.330.0160Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€42.68
FABORY M01200.330.0180 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBY 38CK36 M01200.330.0180Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€48.85
FABORY M01200.330.0200 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CBZ 38CK37 M01200.330.0200Partially ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse2€85.88
FABORY M01210.330.0060 Hex Head Cap Screw, M33-3.50 Thread Size, Class 8.8 Grade | CG8CFH 38CL15 M01210.330.0060Fully ThreadedRight HandHexRockwell C23M33 x 3.5SteelZinc PlatedCoarse1€26.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01200.330.0100 Hex Head Cap Screw, M33x3.5 Thread Size, Steel, 100 mm Lg., 21 mm Head Ht., Coarse, 2 Pk
€87.18 /unit