Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY M01200.240.0380 Hex Head Cap Screw, M24-3 Thread Size, Class 8.8 Grade | CG8CAN 38CK04

FABORY M01200.240.0380 Hex Head Cap Screw, M24x3 Thread Size, Steel, 380 mm Lg., 15 mm Head Ht., Coarse

Item: CG8CAN Model: M01200.240.0380Cross Ref: 38CK04
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassClass 8.8
FinishZinc Plated
GradeNon Graded
HardnessRockwell C23
Head Height15 mm
Head TypeHex
Head Width36 mm
Length380 mm
MaterialSteel
System Of MeasurementMetric
Tensile Strength120350 psi
Thread DirectionRight Hand
Thread Length73 mm
Thread SizeM24 x 3
Thread StylePartially Threaded
Thread TypeCoarse
DriveHex
Fastener Length380 mm
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classClass 8.8
Maximum Temperature302°F
Minimum Temperature-58°F
Minimum Thread Length73 mm
Overall Length380 mm
Rockwell HardnessHRC23
Thread Pitch3 mm

Shipping Info:

Ship weight (kg) 1.3788
Country of OriginVaries

Product Variants

ProductModelThread StyleHardnessThread DirectionHead TypeThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR M01200.240.0070 Hex Cap Screw M24-3 x 70mm - Pack Of 10 | AB7BFY 22TM04 M01200.240.0070Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse10€65.86
APPROVED VENDOR M01200.240.0080 Hex Cap Screw M24-3 x 80mm - Pack Of 10 | AB7BFZ 22TM05 M01200.240.0080Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse10€92.87
APPROVED VENDOR M01200.240.0090 Hex Cap Screw M24-3 x 90mm Pk5 | AB7BGA 22TM06 M01200.240.0090Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€60.75
APPROVED VENDOR M01200.240.0100 Hex Cap Screw M24-3 x 100mm Pk5 | AB7BGB 22TM07 M01200.240.0100Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€57.51
APPROVED VENDOR M01200.240.0120 Hex Cap Screw M24-3 x 120mm Pk5 | AB7BGC 22TM08 M01200.240.0120Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€74.29
APPROVED VENDOR M01200.240.0130 Hex Cap Screw M24-3 x 130mm Pk5 | AB7BGD 22TM09 M01200.240.0130Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€58.00
APPROVED VENDOR M01200.240.0140 Hex Cap Screw M24-3 x 140mm Pk5 | AB7BGE 22TM10 M01200.240.0140Partially ThreadedRockwell C23Right HandHexM24 x 3SteelZinc PlatedCoarse5€57.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY M01200.240.0380 Hex Head Cap Screw, M24x3 Thread Size, Steel, 380 mm Lg., 15 mm Head Ht., Coarse
€33.28 /unit